Skip Content

 
Electric Convection Ceiling Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Convection Ceiling Heater


Technical Specs

  • Item Electric Convection Ceiling Heater 
Voltage
Please Select
kW
Please Select
BtuH
Please Select
Phase
Please Select
Amps
Please Select
Mounting Type
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Voltage
kW
BtuH
Phase
Amps
Mounting Type
Length
Width
Height
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
CDF548RE
208
4/3/2
13,700/10,200/6800
1 or 3
19.2/14.2/9.6
Recessed
18-1/2"
15-1/2"
5-3/4"
4000/3000/2000

$1,101.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,101.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1 or 3
  • Amps 19.2/14.2/9.6
  • Mounting Type Recessed
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 5-3/4"
  • Watts 4000/3000/2000
CDF548SE
208
4/3/2
13,700/10,200/6800
1 or 3
19.2/14.2/9.6
Surface
24-1/16"
10-1/8"
9-11/16"
4000/3000/2000

$1,101.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,101.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1 or 3
  • Amps 19.2/14.2/9.6
  • Mounting Type Surface
  • Length 24-1/16"
  • Width 10-1/8"
  • Height 9-11/16"
  • Watts 4000/3000/2000
CDF558RE
208
5/3.8/2.5
17,100/13,000/8500
1 or 3
24.0/18.3/12.0
Recessed
18-1/2"
15-1/2"
5-3/4"
5000/3800/2500

$1,210.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,210.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 24.0/18.3/12.0
  • Mounting Type Recessed
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 5-3/4"
  • Watts 5000/3800/2500
CDF558SE
208
5/3.8/2.5
17,100/13,000/8500
1 or 3
24/18.3/12.0
Surface
18-1/2"
15-1/2"
10-1/2"
5000/3800/2500

$1,210.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,210.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 208
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 24/18.3/12.0
  • Mounting Type Surface
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 10-1/2"
  • Watts 5000/3800/2500
CDF552RE
240
5/3.8/2.5
17,100/13,000/8500
1 or 3
20.8/15.8/10.4
Recessed
18-1/2"
15-1/2"
5-3/4"
5000/3800/2500

$1,210.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,210.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 240
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 20.8/15.8/10.4
  • Mounting Type Recessed
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 5-3/4"
  • Watts 5000/3800/2500
CDF552SE
240
5/3.8/2.5
17,100/13,000/8500
1 or 3
20.8/15.8/10.4
Surface
18-1/2"
15-1/2"
10-1/2"
5000/3800/2500

$1,234.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,234.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 240
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1 or 3
  • Amps 20.8/15.8/10.4
  • Mounting Type Surface
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 10-1/2"
  • Watts 5000/3800/2500
CDF547RE
277
4/3/2
13,700/10,200/6800
1
14.4/10.8/7.2
Recessed
18-1/2"
15-1/2"
5-3/4"
4000/3000/2000

$1,101.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,101.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1
  • Amps 14.4/10.8/7.2
  • Mounting Type Recessed
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 5-3/4"
  • Watts 4000/3000/2000
CDF547SE
277
4/3/2
13,700/10,200/6800
1
14.4/10.8/7.2
Surface
18-1/2"
15-1/2"
10-1/2"
4000/3000/2000

$1,101.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,101.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 4/3/2
  • BtuH 13,700/10,200/6800
  • Phase 1
  • Amps 14.4/10.8/7.2
  • Mounting Type Surface
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 10-1/2"
  • Watts 4000/3000/2000
CDF557RE
277
5/3.8/2.5
17,100/13,000/8500
1
18.1/13.7/9.0
Recessed
18-1/2"
15-1/2"
5-3/4"
5000/3800/2500

$1,210.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,210.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1
  • Amps 18.1/13.7/9.0
  • Mounting Type Recessed
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 5-3/4"
  • Watts 5000/3800/2500
CDF557SE
277
5/3.8/2.5
17,100/13,000/8500
1
18.1/13.7/9.0
Surface
18-1/2"
15-1/2"
10-1/2"
5000/3800/2500

$1,210.00 / each

Enter location to check availability
Catalog Page #  3837 

Price $1,210.00 / each

Technical Specs

  • Item Electric Convection Ceiling Heater
  • Voltage 277
  • kW 5/3.8/2.5
  • BtuH 17,100/13,000/8500
  • Phase 1
  • Amps 18.1/13.7/9.0
  • Mounting Type Surface
  • Length 18-1/2"
  • Width 15-1/2"
  • Height 10-1/2"
  • Watts 5000/3800/2500
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More