Skip Content

 
QMARK Electric Baseboard Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QMARK Electric Baseboard Heaters

Technical Specs

  • Mounting Type Floor 
  • Phase
  • Depth 3-1/4" 
  • Housing Style Slope Top 
  • Primary Application Commercial 
  • Item Electric Baseboard Heater 
Voltage
Please Select
Watts
Please Select
Length
Please Select
Color
Please Select
BtuH Output
Please Select
Amps AC
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Length
Color
BtuH Output
Amps AC
Price
Qty
Please use Qty box to add item(s) to cart.
ST4X04250121
120
1000
48"
Natural
3413
8.3

$1,225.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,225.00 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Length 48"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 3413
  • Amps AC 8.3
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X05250121
120
1250
60"
Natural
4266
10.4

$1,382.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,382.00 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Length 60"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 4266
  • Amps AC 10.4
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X06250121
120
1500
72"
Natural
5120
12.5

$1,360.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,360.00 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Length 72"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 5120
  • Amps AC 12.5
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X02250121
120
500
28"
Natural
1706
4.2

$1,082.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,082.00 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 28"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 1706
  • Amps AC 4.2
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X03250121
120
750
36"
Natural
2560
6.3

$1,135.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,135.00 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Length 36"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 2560
  • Amps AC 6.3
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X04250201
208
1000
48"
Natural
3413
4.8

$1,225.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,225.00 / each

Technical Specs

  • Voltage 208
  • Watts 1000
  • Length 48"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 3413
  • Amps AC 4.8
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X05250201
208
1250
60"
Natural
4266
6

$1,269.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,269.00 / each

Technical Specs

  • Voltage 208
  • Watts 1250
  • Length 60"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 4266
  • Amps AC 6
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X06250201
208
1500
72"
Natural
5120
7.2

$1,334.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,334.00 / each

Technical Specs

  • Voltage 208
  • Watts 1500
  • Length 72"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 5120
  • Amps AC 7.2
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X08250201
208
2000
96"
Natural
6826
9.6

$1,560.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,560.00 / each

Technical Specs

  • Voltage 208
  • Watts 2000
  • Length 96"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 6826
  • Amps AC 9.6
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X10250201
208
2500
120"
Natural
8533
12

$1,804.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,804.00 / each

Technical Specs

  • Voltage 208
  • Watts 2500
  • Length 120"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 8533
  • Amps AC 12
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X02250201
208
500
28"
Natural
1707
2.4

$1,179.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,179.00 / each

Technical Specs

  • Voltage 208
  • Watts 500
  • Length 28"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 1707
  • Amps AC 2.4
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X03250201
208
750
36"
Natural
2560
3.6

$1,135.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,135.00 / each

Technical Specs

  • Voltage 208
  • Watts 750
  • Length 36"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 2560
  • Amps AC 3.6
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
3UH11
208/240
1125/1500
72"
Neutral Gray
5118/3840
6.3/5.4

$621.50 / each

Enter location to check availability
Catalog Page #  3832 

Price $621.50 / each

Technical Specs

  • Voltage 208/240
  • Watts 1125/1500
  • Length 72"
  • Mounting Type Floor
  • Color Neutral Gray
  • BtuH Output 5118/3840
  • Amps AC 6.3/5.4
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
3UH12
208/240
1500/2000
96"
Neutral Gray
5118/6826
8.3/7.2

$710.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $710.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 1500/2000
  • Length 96"
  • Mounting Type Floor
  • Color Neutral Gray
  • BtuH Output 5118/6826
  • Amps AC 8.3/7.2
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
3UH13
208/240
1875/2500
120"
Neutral Gray
6399/8533
10.4/9.1

$736.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $736.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 1875/2500
  • Length 120"
  • Mounting Type Floor
  • Color Neutral Gray
  • BtuH Output 6399/8533
  • Amps AC 10.4/9.1
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
3UH08
208/240
375/500
28"
Neutral Gray
1707/1280
2.1/1.8

$386.75 / each

Enter location to check availability
Catalog Page #  3832 

Price $386.75 / each

Technical Specs

  • Voltage 208/240
  • Watts 375/500
  • Length 28"
  • Mounting Type Floor
  • Color Neutral Gray
  • BtuH Output 1707/1280
  • Amps AC 2.1/1.8
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
3UH09
208/240
562/750
36"
Neutral Gray
2560/1918
3.1/2.7

$461.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $461.00 / each

Technical Specs

  • Voltage 208/240
  • Watts 562/750
  • Length 36"
  • Mounting Type Floor
  • Color Neutral Gray
  • BtuH Output 2560/1918
  • Amps AC 3.1/2.7
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
3UH10
208/240
750/1000
48"
Neutral Gray
3413/2560
4.2/3.6

$484.25 / each

Enter location to check availability
Catalog Page #  3832 

Price $484.25 / each

Technical Specs

  • Voltage 208/240
  • Watts 750/1000
  • Length 48"
  • Mounting Type Floor
  • Color Neutral Gray
  • BtuH Output 3413/2560
  • Amps AC 4.2/3.6
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X04250241
240
1000
48"
Natural
3413
4.2

$1,201.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,201.00 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 48"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 3413
  • Amps AC 4.2
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X05250241
240
1250
60"
Natural
4266
5.2

$1,294.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,294.00 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Length 60"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 4266
  • Amps AC 5.2
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X06250241
240
1500
72"
Natural
5120
6.3

$1,334.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,334.00 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Length 72"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 5120
  • Amps AC 6.3
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X08250241
240
2000
96"
Natural
6826
8.3

$1,560.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,560.00 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Length 96"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 6826
  • Amps AC 8.3
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X10250241
240
2500
120"
Natural
8533
10.4

$1,804.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,804.00 / each

Technical Specs

  • Voltage 240
  • Watts 2500
  • Length 120"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 8533
  • Amps AC 10.4
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X02250241
240
500
28"
Natural
1707
2.1

$1,082.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,082.00 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 28"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 1707
  • Amps AC 2.1
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
ST4X03250241
240
750
36"
Natural
2560
3.1

$1,135.00 / each

Enter location to check availability
Catalog Page #  3832 

Price $1,135.00 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 36"
  • Mounting Type Floor
  • Color Natural
  • BtuH Output 2560
  • Amps AC 3.1
  • Phase 1
  • Depth 3-1/4"
  • Housing Style Slope Top
  • Primary Application Commercial
  • Item Electric Baseboard Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More