Skip Content

Electric Baseboard Heater, Commercial, Voltage 208/240, Amps AC 3.1/2.7, 1 Phase, BtuH 2560/1918 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Baseboard Heater, Commercial, Voltage 208/240, Amps AC 3.1/2.7, 1 Phase, BtuH 2560/1918

Price $461.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UH09
  • Mfr. Model # 3UH09
  • UNSPSC # 40101821
  • Catalog Page # 3832
  • Shipping Weight 21.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Baseboard Heaters
Provide a low-maintenance, quiet, and energy-efficient heating solution. Automatic overheat protection. Controlled by a field-installed unit-mount or remote-mount thermostat.
UL and C-UL Listed.
Neutral Gray
Mount directly to floor, and carpeting can be brought up to the front of the unit. For nonresidential applications only.
Slope-Top
Attractive 45º slope-top discourages use of heater as a shelf or step.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Housing Style Slope Top
  • Primary Application Commercial
  • Voltage 208/240
  • Phase 1
  • BtuH Output 2560/1918
  • Mounting Type Floor
  • Length 36"
  • Depth 3-1/4"
  • Height 10"
  • Hz 60
  • Watts 562/750
  • Amps AC 3.1/2.7
  • Color Neutral Gray
  • Finish Enamel
  • Housing Material 18 ga. Steel
  • Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
  • Standards UL and C-UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.