Skip Content

Slope Top Electric Heater,72 In. L,1500W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Slope Top Electric Heater, 72 In. L, 1500W

Price $1,320.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TJY3
  • Mfr. Model # ST4X06250121
  • UNSPSC # 40101821
  • Catalog Page # 4278
  • Shipping Weight 40.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Baseboard Heater
  • Housing StyleSlope Top
  • Primary ApplicationCommercial
  • Voltage120
  • Phase1
  • BtuH Output5120
  • Mounting TypeFloor
  • Length72"
  • Depth3-1/4"
  • Height10"
  • Hz60
  • Watts1500
  • Amps AC12.5
  • ColorNatural
  • Housing MaterialStainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electric Baseboard Heaters
Provide a low-maintenance, quiet, and energy-efficient heating solution. Automatic overheat protection. Controlled by a field-installed unit-mount or remote-mount thermostat.
UL and C-UL Listed.
Stainless Steel
NEMA 4X rated for washdown and corrosive environments. Mount on any floor surface, including carpeting. For food processing areas or other locations subject to constant wet conditions.
Slope-Top
Attractive 45º slope-top discourages use of heater as a shelf or step.

Repair Parts

Displaying repair parts for model:
  • ST4X06250121

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
this would to prevent product in an outside 50 Deg F. walkin cooler from dropping below 48F. Area relative humidity is 90% with winter humidification
Field of Industry:: Engineer
Product used for:: outside, tight temperature control - walkin-cooler
Years purchasing from Grainger:: referals - 20+
3 years ago
by
Read all my Q&A
 
Please wait while more information about Rower is loaded.
Additional information about Rower could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"This product can NOT be used in any damp or wet enviroment".

Thank you for using Grainger Ask and Answer

Disclaimer

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:02:49.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TJY3, prod, sort_default
1 of 1
  • 2015-05-25T20:02:49.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TJY3, prod, sort_default
1 of 1