Skip Content

Vinyl Tile Cutter,12 x 12 In Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vinyl Tile Cutter, 12 x 12 In Capacity

Price $79.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HXC7
  • Mfr. Model # 30002
  • UNSPSC # 47121611
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vinyl Tile Cutter
  • Type Quick Cut
  • Capacity Cuts Vinyl Tile up to 12" x 12"
  • Size 7 1/2 W x 17 D x 3" H
  • Construction Die Cast Aluminum Base w/Hardened Steel Blades
  • Handle Ergonomic
  • Application For Installing Vinyl Flooring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I saw this cutter online at Grainger while searching to replace the identical cutter that I bought from a Big Box store. I was only able to cut 4 tiles before the bearing in the cutter disintegrated, and even that was a challenge. The cutter advertises that it will cut 12" tiles, but the blade guide bottoms out on the tile before the blade can complete a cut. Net result is that you can only cut about 9-10" of tile before readjusting tile in cutter to finish cut, or the guide simply breaks off the lastcouple of inches of tile. It's going back and it looks like I will have to bite the bullet and purchase a commercial duty unit. I gave it 1 star only because there is nothing lower. March 14, 2013
  • 2016-05-02 T02:01:10.465-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5HXC7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.