Skip Content

Bridge Tile Saw,Wet Cut,Elc,8 In. Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

QEP

Bridge Tile Saw, Wet Cut, Elc, 8 In. Blade

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 35R647
  • Mfr. Model # 83200
  • UNSPSC # 27112802
  • Catalog Page # 899
  • Shipping Weight 96.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bridge Tile Saw
  • Cutting Type Wet
  • Power Source Electric
  • Blade Dia. 8"
  • Arbor Hole 5/8"
  • HP 1.5
  • Full Load Amps 9.2
  • Depth of Cut 1-1/2"
  • Diagonal Cut Size 18"
  • Rip Cut Size 24"
  • Length 37"
  • Width 18"
  • Height 47-1/2"
  • Tool Weight 82 lb.
  • Voltage 120
  • Hz 60
  • Material Diamond Blade
  • Application Marble, Granite, Porcelain, Stone, Tile
  • Includes Fold Out Stand with Wheel Attachments, Rear Wheel Attachments, Convenient Storage Shelf, 8" Continuous Rim Wet Diamond Blade, High Volume Water Pump, Laser Cutting Guide, Angle/Rip Cutting Guide, Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.