Skip Content

Female Rod End,RH,1/4-28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?

QA1

Female Rod End, RH, 1/4-28

Price $10.31 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20F961
  • Mfr. Model # CFR4
  • UNSPSC # 31171508
  • Catalog Page # 175
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Spherical Rod Ends
Rod ends allow pivoting in the housing to compensate for misalignment in industrial applications.
Note: Not for automotive or aircraft use.
Economical
Feature a precision-ground, chrome-plated hardened 52100 steel spherical ball and 1045 carbon steel body.

View More

Technical Specs

  • Item Rod End
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Thread Size 1/4-28"
  • Inside Dia. 0.250/0.252"
  • Bearings 52100 Steel Spherical Ball
  • Housing Carbon Steel
  • Construction Follows SAE Specification J1120
  • Dimension A 1/4-28"
  • Dimension AA 0.250/0.252"
  • Dimension E 0.750"
  • Dimension G 1.312"
  • Dimension H 0.687"
  • Dimension J 1.687"
  • Dimension N 0.375"
  • Max. Angular Misalignment 27 Degrees
  • Static Radial Load 4197 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.