Skip Content

 
Pull Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pull Handle


Technical Specs

  • Item Pull Handle 
  • Mounting Type Threaded Holes 
Load Rated (Y/N)
Please Select
Material
Please Select
Finish
Please Select
Mounting Hole Center to Center
Please Select
Vert. Mounting Hole Ctr. to Ctr.
Please Select
Projection
Please Select
Grip Dia.
Please Select
Screw Size
Please Select
Load Capacity
Please Select
Thread Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Load Rated (Y/N)
Material
Finish
Mounting Hole Center to Center
Vert. Mounting Hole Ctr. to Ctr.
Projection
Grip Dia.
Screw Size
Load Capacity
Thread Depth
Price
Qty
Please use Qty box to add item(s) to cart.
1VZX4
N
Steel
Polished Zinc
3-21/64"
3/4"
1"
21/64"
#6 x 3/4"

$2.07 / each

Enter location to check availability
Catalog Page #  2471 

Clearance Price $2.07 / each

Price $2.18 / each

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material Steel
  • Finish Polished Zinc
  • Mounting Hole Center to Center 3-21/64"
  • Vert. Mounting Hole Ctr. to Ctr. 3/4"
  • Projection 1"
  • Grip Dia. 21/64"
  • Screw Size #6 x 3/4"
1VZW5
N
Steel
Satin Chrome
3"
7/8"
8-32 X 1"
13/32"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.84 / each

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material Steel
  • Finish Satin Chrome
  • Mounting Hole Center to Center 3"
  • Projection 7/8"
  • Screw Size 8-32 X 1"
  • Thread Depth 13/32"
MA-C763-060
Y
Aluminum
Powder Coated
7-9/16"
2-1/4"
43/64"
M8
899 lb.
15/32"

$37.70 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $37.70 / each

Price $37.90 / each

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) Y
  • Mounting Type Threaded Holes
  • Material Aluminum
  • Finish Powder Coated
  • Mounting Hole Center to Center 7-9/16"
  • Projection 2-1/4"
  • Grip Dia. 43/64"
  • Screw Size M8
  • Load Capacity 899 lb.
  • Thread Depth 15/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms