Skip Content

Printable Mag Sheet,10 ft. L,24-3/8 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Printable Mag Sheet, 10 ft. L, 24-3/8 In W

Price $106.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10E806
  • Mfr. Model # 10E806
  • UNSPSC # 44111905
  • Catalog Page # 3320
  • Shipping Weight 14.4 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Sheet
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull85 lb.
  • Length10 ft.
  • Width24-3/8"
  • Thickness0.03"
  • MaterialSynthetic Rubber/Strontium Ferrite
  • Stability Temp.-15 Degrees to 160 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Not Erasing

I purchased this item to use and the dry erase markers wont erase and wont clean up with the solution. What do I need to do? I cant use it if I cant write on it and erase stuff from it. Thanks
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Leamon is loaded.
Additional information about Leamon could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These sheets are not intended for dry erase markers or any other type of marker. You may use the 5pwh8 instead if you would like a dry erase sheet. This was a catalog error and is being corrected. Sorry for the inconvenience.

Thank you for using Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-25T19:42:58.896-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10E806, prod, sort_default
1 of 1
  • 2015-04-25T19:42:58.898-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10E806, prod, sort_default
1 of 1