Skip Content

Snubber,Piston,1/4 In NPT,5000 psi,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Snubber, Piston, 1/4 In NPT, 5000 psi, SS

Price $89.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TUL8
  • Mfr. Model # 5TUL8
  • UNSPSC # 23151820
  • Catalog Page # 829
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Snubber
  • TypePiston
  • Pressure Range0 to 5000 psi
  • Size (NPT)1/4"
  • MaterialStainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pressure Snubbers
Keep gauges operating properly and greatly extend their service life.
Piston-Type
Reduce shock caused by pulsation.
Pressure Gauge Accessories

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

NEED INSTALLATION INSTRUCTIONS

FOR 60 # SYSTEM SNUBBER WAS FURNISHED WITH 3
DIFFERENT PISTONS WHICH ONE SHALL I USE
DIRECTION OF WATER FLOW IS NOT
MARKED
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about STANLEY319 is loaded.
Additional information about STANLEY319 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the owner’s manual/spec sheet/wiring diagram. If you need further assistance, please contact us at 1-800-Grainger.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

STANLEY319

THE SNUBBER IS SUPPLIED WITH 3 DIFFERENT LENGTH
PISTONS WHICH LENGTH SHOULD BE USED WITH
A 40 TO 60 POUND SYSTEM
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about STANLEY319 is loaded.
Additional information about STANLEY319 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The piston is selected based on fluid viscosity and pressure. Typically the #3 piston would be for an Air or Gas system; the #2 piston would be for water or light oil and the #02 piston would be for heavy oil. A low pressure air system (inches of water) would require the #02 piston instead of the #3 piston. Likewise, a high pressure water system (10,000 psi) would require the #3 piston
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-28T20:02:32.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TUL8, prod, sort_default
1 of 1
  • 2015-05-28T20:02:32.857-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TUL8, prod, sort_default
1 of 1