Skip Content

 
Pressure Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pressure Gauge

TM
Item
Please Select
Gauge Type
Please Select
Range
Please Select
Dial Size
Please Select
Connection Size
Please Select
Connection Location
Please Select
Accuracy
Please Select
Case Material
Please Select
Socket Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
73 Products
Compare /
Item #
Mfr.
Model #
Item
Gauge Type
Range
Dial Size
Connection Size
Connection Location
Accuracy
Case Material
Socket Material
Price
Qty
Please use Qty box to add item(s) to cart.
18C806
Low Pressure Gauge
Diaphragm
0 to 35" H2O
2-1/2"
1/4" Hose Barb
Lower
+/-1.5%
Steel
Copper Alloy HPb59-1

$59.75 / each

Enter location to check availability
Catalog Page #  731 

Price $59.75 / each

Technical Specs

  • Item Low Pressure Gauge
  • Gauge Type Diaphragm
  • Range 0 to 35" H2O
  • Dial Size 2-1/2"
  • Connection Size 1/4" Hose Barb
  • Connection Location Lower
  • Accuracy +/-1.5%
  • Case Material Steel
  • Socket Material Copper Alloy HPb59-1
4CFL5
Pressure Gauge
Liquid Filled
0 to 100 psi, 0 to 700 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 100 psi, 0 to 700 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE3
Pressure Gauge
Liquid Filled
0 to 100 psi, 0 to 700 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 100 psi, 0 to 700 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF8
Pressure Gauge
Liquid Filled
0 to 100 psi, 0 to 700 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 100 psi, 0 to 700 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFN2
Pressure Gauge
Liquid Filled
0 to 1000 psi, 0 to 7000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1000 psi, 0 to 7000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE9
Pressure Gauge
Liquid Filled
0 to 1000 psi, 0 to 7000 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1000 psi, 0 to 7000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG5
Pressure Gauge
Liquid Filled
0 to 1000 psi, 0 to 7000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 1000 psi, 0 to 7000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFL6
Pressure Gauge
Liquid Filled
0 to 160 psi, 0 to 1100 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 160 psi, 0 to 1100 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE4
Pressure Gauge
Liquid Filled
0 to 160 psi, 0 to 1100 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 160 psi, 0 to 1100 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF9
Pressure Gauge
Liquid Filled
0 to 160 psi, 0 to 1100 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 160 psi, 0 to 1100 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFL7
Pressure Gauge
Liquid Filled
0 to 200 psi, 0 to 1400 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 200 psi, 0 to 1400 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE5
Pressure Gauge
Liquid Filled
0 to 200 psi, 0 to 1400 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 200 psi, 0 to 1400 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG1
Pressure Gauge
Liquid Filled
0 to 200 psi, 0 to 1400 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 200 psi, 0 to 1400 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFN3
Pressure Gauge
Liquid Filled
0 to 2000 psi, 0 to 14,000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 2000 psi, 0 to 14,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF1
Pressure Gauge
Liquid Filled
0 to 2000 psi, 0 to 14,000 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 2000 psi, 0 to 14,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG6
Pressure Gauge
Liquid Filled
0 to 2000 psi, 0 to 14,000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 2000 psi, 0 to 14,000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFL3
Pressure Gauge
Liquid Filled
0 to 30 psi, 0 to 200 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 30 psi, 0 to 200 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE1
Pressure Gauge
Liquid Filled
0 to 30 psi, 0 to 200 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 30 psi, 0 to 200 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF6
Pressure Gauge
Liquid Filled
0 to 30 psi, 0 to 200 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 30 psi, 0 to 200 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFL8
Pressure Gauge
Liquid Filled
0 to 300 psi, 0 to 2000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 300 psi, 0 to 2000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE6
Pressure Gauge
Liquid Filled
0 to 300 psi, 0 to 2000 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 300 psi, 0 to 2000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG2
Pressure Gauge
Liquid Filled
0 to 300 psi, 0 to 2000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 300 psi, 0 to 2000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFN4
Pressure Gauge
Liquid Filled
0 to 3000 psi, 0 to 20,000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 3000 psi, 0 to 20,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF2
Pressure Gauge
Liquid Filled
0 to 3000 psi, 0 to 20,000 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 3000 psi, 0 to 20,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG7
Pressure Gauge
Liquid Filled
0 to 3000 psi, 0 to 20,000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 3000 psi, 0 to 20,000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFL9
Pressure Gauge
Liquid Filled
0 to 400 psi, 0 to 2800 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 400 psi, 0 to 2800 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE7
Pressure Gauge
Liquid Filled
0 to 400 psi, 0 to 2800 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 400 psi, 0 to 2800 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG3
Pressure Gauge
Liquid Filled
0 to 400 psi, 0 to 2800 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 400 psi, 0 to 2800 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF3
Pressure Gauge
Liquid Filled
0 to 5000 psi, 0 to 35,000 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 5000 psi, 0 to 35,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFN5
Pressure Gauge
Liquid Filled
0 to 5000, 0 to 35,000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 5000, 0 to 35,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG8
Pressure Gauge
Liquid Filled
0 to 5000, 0 to 35,000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 5000, 0 to 35,000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFL4
Pressure Gauge
Liquid Filled
0 to 60 psi, 0 to 400 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 60 psi, 0 to 400 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE2
Pressure Gauge
Liquid Filled
0 to 60 psi, 0 to 400 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 60 psi, 0 to 400 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF7
Pressure Gauge
Liquid Filled
0 to 60 psi, 0 to 400 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 60 psi, 0 to 400 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFN1
Pressure Gauge
Liquid Filled
0 to 600 psi, 0 to 4000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$58.35 / each

Enter location to check availability
Catalog Page #  725 

Price $58.35 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 600 psi, 0 to 4000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFE8
Pressure Gauge
Liquid Filled
0 to 600 psi, 0 to 4000 kPa
1-1/2"
1/8" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 600 psi, 0 to 4000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFG4
Pressure Gauge
Liquid Filled
0 to 600 psi, 0 to 4000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$59.90 / each

Enter location to check availability
Catalog Page #  725 

Price $59.90 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 600 psi, 0 to 4000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMT4
Pressure Gauge
Test
0 to 100 psi, 0 to 700 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 100 psi, 0 to 700 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMU9
Pressure Gauge
Test
0 to 100 psi, 0 to 700 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 100 psi, 0 to 700 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMK7
Pressure Gauge
Test
0 to 100 psi, 0 to 700 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 100 psi, 0 to 700 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMU1
Pressure Gauge
Test
0 to 1000 psi, 0 to 7000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 1000 psi, 0 to 7000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMV6
Pressure Gauge
Test
0 to 1000 psi, 0 to 7000 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 1000 psi, 0 to 7000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FML4
Pressure Gauge
Test
0 to 1000 psi, 0 to 7000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 1000 psi, 0 to 7000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMT5
Pressure Gauge
Test
0 to 160 psi, 0 to 1100 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 160 psi, 0 to 1100 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMV1
Pressure Gauge
Test
0 to 160 psi, 0 to 1100 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 160 psi, 0 to 1100 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMK8
Pressure Gauge
Test
0 to 160 psi, 0 to 1100 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 160 psi, 0 to 1100 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMT6
Pressure Gauge
Test
0 to 200 psi, 0 to 1400 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 200 psi, 0 to 1400 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMV2
Pressure Gauge
Test
0 to 200 psi, 0 to 1400 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 200 psi, 0 to 1400 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMK9
Pressure Gauge
Test
0 to 200 psi, 0 to 1400 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 200 psi, 0 to 1400 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMU2
Pressure Gauge
Test
0 to 2000 psi, 0 to 14,000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 2000 psi, 0 to 14,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMV7
Pressure Gauge
Test
0 to 2000 psi, 0 to 14,000 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 2000 psi, 0 to 14,000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FML5
Pressure Gauge
Test
0 to 2000 psi, 0 to 14,000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 2000 psi, 0 to 14,000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMT2
Pressure Gauge
Test
0 to 30 psi, 0 to 200 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 30 psi, 0 to 200 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMU7
Pressure Gauge
Test
0 to 30 psi, 0 to 200 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 30 psi, 0 to 200 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMK5
Pressure Gauge
Test
0 to 30 psi, 0 to 200 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 30 psi, 0 to 200 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMT7
Pressure Gauge
Test
0 to 300 psi, 0 to 2000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 300 psi, 0 to 2000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMV3
Pressure Gauge
Test
0 to 300 psi, 0 to 2000 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 300 psi, 0 to 2000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FML1
Pressure Gauge
Test
0 to 300 psi, 0 to 2000 kPa
2"
1/4" NPT
Lower
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$51.20 / each

Enter location to check availability
Catalog Page #  725 

Price $51.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 300 psi, 0 to 2000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMU3
Pressure Gauge
Test
0 to 3000 psi, 0 to 20,000 kPa
1-1/2"
1/8" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$50.45 / each

Enter location to check availability
Catalog Page #  725 

Price $50.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 3000 psi, 0 to 20,000 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMV8
Pressure Gauge
Test
0 to 3000 psi, 0 to 20,000 kPa
2"
1/4" NPT
Back
+/-3-2-3%
304 Stainless Steel
316 Stainless Steel

$57.45 / each

Enter location to check availability
Catalog Page #  725 

Price $57.45 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Test
  • Range 0 to 3000 psi, 0 to 20,000 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms