Skip Content

Water Pressure Gauge, Max. Reading Gauge Type, 0 to 300 psi Range, 2" Dial Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Pressure Gauge, Max. Reading Gauge Type, 0 to 300 psi Range, 2" Dial Size

Price $17.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18C830
  • Mfr. Model # 18C830
  • UNSPSC # 41112403
  • Catalog Page # 729
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water Pressure Test Gauges
• 2" dial Accuracy: ±3-2-3% Acrylic lens Steel housing Connection/internal material: brass 3/4" female swivel hose thread connection Top connection Ambient operating temp.: 32° to 140°F
Resettable max. indicating pointer helps monitor surges.

View More

Technical Specs

  • Item Water Pressure Gauge
  • Gauge Type Max. Reading
  • Dial Size 2"
  • Range 0 to 300 psi
  • Connection Size 3/4" Female Garden Hose Thread
  • Connection Location Top
  • Smallest Graduation 5 psi
  • Graduations 50 psi
  • Accuracy +/-3-2-3%
  • Case Material Steel
  • Case Color Black
  • Socket Material Copper Alloy HPb59-1
  • Tube Material Copper Alloy
  • Lens Material Acrylic
  • Ring Material Chrome Plated
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Series Y50J
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.