Skip Content

 
Polyester Mesh High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Mesh High Visibility Vest, Class 2


Technical Specs

  • ItemHigh Visibility Vest 
  • ANSI Class
  • Closure TypeZipper 
  • MaterialPolyester Mesh 
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch 
  • Stripe ColorSilver 
  • GenderUnisex 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
3ZDP3
Lime
2XL
52 to 54"
28"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,2XL,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size52 to 54"
  • GenderUnisex
  • Length28"
3ZDP5
Lime
3XL
56 to 58"
28.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,3XL,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size3XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size56 to 58"
  • GenderUnisex
  • Length28.5"
3ZDP7
Lime
4XL
60 to 62"
29"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,4XL,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size60 to 62"
  • GenderUnisex
  • Length29"
3ZDP9
Lime
5XL
64 to 66"
29.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,5XL,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size5XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size64 to 66"
  • GenderUnisex
  • Length29.5"
3ZDR2
Lime
L
44 to 46"
27"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,L,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size44 to 46"
  • GenderUnisex
  • Length27"
3ZDR4
Lime
M
40 to 42"
26.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,M,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeM
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size40 to 42"
  • GenderUnisex
  • Length26.5"
3ZDR6
Lime
XL
48 to 50"
27.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,XL,Lime
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeXL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size48 to 50"
  • GenderUnisex
  • Length27.5"
3ZDR8
Orange
2XL
52 to 54"
28"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,2XL,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size52 to 54"
  • GenderUnisex
  • Length28"
3ZDT1
Orange
3XL
56 to 58"
28.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,3XL,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size3XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size56 to 58"
  • GenderUnisex
  • Length28.5"
3ZDT3
Orange
4XL
60 to 62"
29"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,4XL,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size60 to 62"
  • GenderUnisex
  • Length29"
3ZDT5
Orange
5XL
64 to 66"
29.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,5XL,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size5XL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size64 to 66"
  • GenderUnisex
  • Length29.5"
3ZDT7
Orange
L
44 to 46"
27"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,L,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size44 to 46"
  • GenderUnisex
  • Length27"
3ZDT9
Orange
M
40 to 42"
26.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,M,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeM
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size40 to 42"
  • GenderUnisex
  • Length26.5"
3ZDU2
Orange
XL
48 to 50"
27.5"

$28.60 / each

Enter location to check availability
High Visibility Vest,Class 2,XL,Orange
Catalog Page #  2555 

Price $28.60 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeXL
  • Closure TypeZipper
  • MaterialPolyester Mesh
  • Pockets1 Radio With Hook and Loop Closure, 1 Pencil, And 1 Inside Patch
  • Stripe ColorSilver
  • Fits Chest Size48 to 50"
  • GenderUnisex
  • Length27.5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More