Skip Content

Polyester Utility Cord, 1/8" Rope Dia., 1000 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Polyester Utility Cord, 1/8" Rope Dia., 1000 ft. Length, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2PRP5
  • Mfr. Model # 2PRP5
  • UNSPSC # 31151502
  • Catalog Page # N/A
  • Shipping Weight 6.3 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid-braid polyester utility cord works well on blocks and pulleys and retains its shape under heavy loads.

The firm, round rope features special lock-stitch construction and can absorb shock loads. The material also resists rot, mildew, oils, gasoline, grease, and most chemicals.

Solid-braid polyester fibers are exceptionally strong with minimum stretch. The material is waterproof and will not lose strength when wet.

View More

Technical Specs

  • Item Utility Cord
  • Rope Material Polyester
  • Rope Application General Purpose
  • Rope Construction Solid Braid
  • Rope Dia. 1/8"
  • Length 1000 ft.
  • Working Load Limit 60 lb.
  • Tensile Strength 350 lb.
  • Package Type Metal Spool
  • Color White
  • Standards Cordage Institute
  • Performance Property Knots Easily
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.