Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck


Technical Specs

  • ItemPlatform Truck 
Load Capacity
Please Select
Deck Material
Please Select
Deck L x W
Please Select
Overall Height
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
43 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Deck Material
Deck L x W
Overall Height
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
4HRF3
1000 lb.
Steel
46" x 23"
36"
Push-Pull

$475.00 / each

Enter location to check availability
Standard Platform Truck,1000 lb.,46 In L
Catalog Page #  NA

Price $475.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1000 lb.
  • Deck MaterialSteel
  • Deck L x W46" x 23"
  • Overall Height36"
  • Handle TypePush-Pull
E95-Q-1830-RTE-408
1000 lb.
Wood
30" x 18"
Push

$338.75 / each

Enter location to check availability
Platform Truck,1000 lb.,30 In. x 18 In.
Catalog Page #  NA

Price $338.75 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1000 lb.
  • Deck MaterialWood
  • Deck L x W30" x 18"
  • Handle TypePush
E95-Q-3060-RTE-408
1000 lb.
Wood
60" x 30"
Push

$441.00 / each

Enter location to check availability
Platform Truck,1000 lb.,60 In. x 30 In.
Catalog Page #  NA

Price $441.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1000 lb.
  • Deck MaterialWood
  • Deck L x W60" x 30"
  • Handle TypePush
XP348-U5
1200 lb.
Stainless Steel
48" x 30"
39"
Removable, Tubular

$725.50 / each

Enter location to check availability
Platform Truck,1200 lb.,53x31x39,Stnlss
Catalog Page #  NA

Price $725.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialStainless Steel
  • Deck L x W48" x 30"
  • Overall Height39"
  • Handle TypeRemovable, Tubular
XP348-N8
1200 lb.
Stainless Steel
48" x 30"
42"
Removable, Tubular

$888.00 / each

Enter location to check availability
Platform Truck,1200 lb.,52x31x42,Stnlss
Catalog Page #  NA

Price $888.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialStainless Steel
  • Deck L x W48" x 30"
  • Overall Height42"
  • Handle TypeRemovable, Tubular
PN136-N8
1200 lb.
Steel
36" x 18"
42"
Removable, Tubular

$357.00 / each

Enter location to check availability
Platform Truck,1200 lb.,41x19x42 In,
Catalog Page #  NA

Price $357.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W36" x 18"
  • Overall Height42"
  • Handle TypeRemovable, Tubular
PA236-U5
1200 lb.
Steel
36" x 24"
38"
Removable, Tubular

$339.25 / each

Enter location to check availability
Platform Truck,1200 lb.,41x25x38,Gray
Catalog Page #  NA

Price $339.25 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W36" x 24"
  • Overall Height38"
  • Handle TypeRemovable, Tubular
PA248-U5
1200 lb.
Steel
48" x 24"
38"
Removable, Tubular

$391.00 / each

Enter location to check availability
Platform Truck,1200 lb.,53x25x38,Gray
Catalog Page #  NA

Price $391.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W48" x 24"
  • Overall Height38"
  • Handle TypeRemovable, Tubular
PR248-P6 GP
1200 lb.
Steel
48" x 24"
46"
Removable, Tubular

$470.00 / each

Enter location to check availability
Platform Truck,1200 lb.,53x25x46,Gray
Catalog Page #  NA

Price $470.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W48" x 24"
  • Overall Height46"
  • Handle TypeRemovable, Tubular
PR348-P6 GP
1200 lb.
Steel
48" x 30"
46"
Removable, Tubular

$514.00 / each

Enter location to check availability
Platform Truck,1200 lb.,53x31x46,Gray
Catalog Page #  NA

Price $514.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W48" x 30"
  • Overall Height46"
  • Handle TypeRemovable, Tubular
PA448-U5
1200 lb.
Steel
48" x 36"
38"
Removable, Tubular

$555.50 / each

Enter location to check availability
Platform Truck,1200 lb.,53x36x38,Gray
Catalog Page #  NA

Price $555.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W48" x 36"
  • Overall Height38"
  • Handle TypeRemovable, Tubular
PA448-N8
1200 lb.
Steel
48" x 36"
42"
Removable, Tubular

$609.50 / each

Enter location to check availability
Platform Truck,1200 lb.,53x36x42,Gray
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W48" x 36"
  • Overall Height42"
  • Handle TypeRemovable, Tubular
PR260-P6 GP
1200 lb.
Steel
60" x 24"
46"
Removable, Tubular

$499.00 / each

Enter location to check availability
Platform Truck,1200 lb.,65x25x46,Gray
Catalog Page #  NA

Price $499.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 24"
  • Overall Height46"
  • Handle TypeRemovable, Tubular
PA360-U5
1200 lb.
Steel
60" x 30"
38"
Removable, Tubular

$505.00 / each

Enter location to check availability
Platform Truck,1200 lb.,65x30x38,Gray
Catalog Page #  NA

Price $505.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 30"
  • Overall Height38"
  • Handle TypeRemovable, Tubular
PR360-P6 GP
1200 lb.
Steel
60" x 30"
46"
Removable, Tubular

$563.00 / each

Enter location to check availability
Platform Truck,1200 lb.,65x31x46,Gray
Catalog Page #  NA

Price $563.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 30"
  • Overall Height46"
  • Handle TypeRemovable, Tubular
PA460-U5
1200 lb.
Steel
60" x 36"
38"
Removable, Tubular

$583.50 / each

Enter location to check availability
Platform Truck,1200 lb.,65x36x38,Gray
Catalog Page #  NA

Price $583.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 36"
  • Overall Height38"
  • Handle TypeRemovable, Tubular
PA460-N8
1200 lb.
Steel
60" x 36"
42"
Removable, Tubular

$673.50 / each

Enter location to check availability
Platform Truck,1200 lb.,65x36x42,Gray
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 36"
  • Overall Height42"
  • Handle TypeRemovable, Tubular
PR460-P6 GP
1200 lb.
Steel
60" x 36"
46"
Removable, Tubular

$618.50 / each

Enter location to check availability
Platform Truck,1200 lb.,65x37x46,Gray
Catalog Page #  NA

Price $618.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 36"
  • Overall Height46"
  • Handle TypeRemovable, Tubular
PN472-N8
1200 lb.
Steel
72" x 36"
42"
Removable, Tubular

$584.00 / each

Enter location to check availability
Platform Truck,1200 lb.,72x36x42 In.
Catalog Page #  NA

Price $584.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W72" x 36"
  • Overall Height42"
  • Handle TypeRemovable, Tubular
PR472-P6 GP
1200 lb.
Steel
72" x 36"
46"
Removable, Tubular

$662.00 / each

Enter location to check availability
Platform Truck,1200 lb.,77x37x46,Gray
Catalog Page #  NA

Price $662.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialSteel
  • Deck L x W72" x 36"
  • Overall Height46"
  • Handle TypeRemovable, Tubular
E98-2448-FPN-408
1200 lb.
Wood
48" x 24"
Push

$392.25 / each

Enter location to check availability
Platform Truck,1200 lb.,48 In. x 24 In.
Catalog Page #  NA

Price $392.25 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialWood
  • Deck L x W48" x 24"
  • Handle TypePush
4ZZ52
1200 lb.
Wood
48" x 24"
42"
Removable

$581.00 / each

Enter location to check availability
Standard Platform Truck,1200 lb.,48 In L
Catalog Page #  1594 

Price $581.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialWood
  • Deck L x W48" x 24"
  • Overall Height42"
  • Handle TypeRemovable
E28-3060-FPN-408
1200 lb.
Wood
60" x 30"
Push

$478.50 / each

Enter location to check availability
Platform Truck,1200 lb.,60 In. x 30 In.
Catalog Page #  NA

Price $478.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialWood
  • Deck L x W60" x 30"
  • Handle TypePush
4ZZ60
1200 lb.
Wood
60" x 30"
42"
Removable

$631.50 / each

Enter location to check availability
Standard Platform Truck,1200 lb.,60 In L
Catalog Page #  1594 

Price $631.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialWood
  • Deck L x W60" x 30"
  • Overall Height42"
  • Handle TypeRemovable
E28-3672-FPN-408
1200 lb.
Wood
72" x 36"
Push

$516.00 / each

Enter location to check availability
Platform Truck,1000 lb.,72 In. x 36 In.
Catalog Page #  NA

Price $516.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Deck MaterialWood
  • Deck L x W72" x 36"
  • Handle TypePush
E95-Q-2448-RTE-408
1400 lb.
Wood
48" x 24"
Push

$333.00 / each

Enter location to check availability
Platform Truck,1400 lb.,48 In. x 24 In.
Catalog Page #  NA

Price $333.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1400 lb.
  • Deck MaterialWood
  • Deck L x W48" x 24"
  • Handle TypePush
E95-Q-3672-RTE-408
1400 lb.
Wood
72" x 36"
Push

$521.50 / each

Enter location to check availability
Platform Truck,1400 lb.,36 In. x 72 In.
Catalog Page #  NA

Price $521.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1400 lb.
  • Deck MaterialWood
  • Deck L x W72" x 36"
  • Handle TypePush
4ZZ51
2000 lb.
Wood
48" x 24"
39"
Removable

$425.50 / each

Enter location to check availability
Standard Platform Truck,2000 lb.,48 In L
Catalog Page #  1594 

Price $425.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Deck MaterialWood
  • Deck L x W48" x 24"
  • Overall Height39"
  • Handle TypeRemovable
4ZZ59
2000 lb.
Wood
60" x 30"
39"
Removable

$491.50 / each

Enter location to check availability
Standard Platform Truck,2000 lb.,60 In L
Catalog Page #  1594 

Price $491.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Deck MaterialWood
  • Deck L x W60" x 30"
  • Overall Height39"
  • Handle TypeRemovable
B-98-Q-3672-RTE-408
2000 lb.
Wood
72" x 36"
Push

$640.50 / each

Enter location to check availability
Platform Truck,2000 lb.,72 In. x 36 In.
Catalog Page #  NA

Price $640.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Deck MaterialWood
  • Deck L x W72" x 36"
  • Handle TypePush
E98-3672-RTE-408
2000 lb.
Wood
72" x 36"
Push

$503.00 / each

Enter location to check availability
Platform Truck,2000 lb.,72 In. x 36 In.
Catalog Page #  NA

Price $503.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Deck MaterialWood
  • Deck L x W72" x 36"
  • Handle TypePush
4W622
2600 lb.
Wood
48" x 24"
36"
Removable

$435.75 / each

Enter location to check availability
Standard Platform Truck,2600 lb.,48 In L
Catalog Page #  1594 

Price $435.75 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2600 lb.
  • Deck MaterialWood
  • Deck L x W48" x 24"
  • Overall Height36"
  • Handle TypeRemovable
4W623
2600 lb.
Wood
54" x 27"
36"
Removable

$482.00 / each

Enter location to check availability
Standard Platform Truck,2600 lb.,54 In L
Catalog Page #  1594 

Price $482.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2600 lb.
  • Deck MaterialWood
  • Deck L x W54" x 27"
  • Overall Height36"
  • Handle TypeRemovable
4W624
2800 lb.
Wood
60" x 30"
37"
Removable

$577.00 / each

Enter location to check availability
Standard Platform Truck,2800 lb.,60 In L
Catalog Page #  1594 

Price $577.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2800 lb.
  • Deck MaterialWood
  • Deck L x W60" x 30"
  • Overall Height37"
  • Handle TypeRemovable
5UNZ1
300 lb.
Plastic
26-3/4" x 16-1/8"
36-3/8"
Extendable

$188.50 / each

Enter location to check availability
Standard Platform Truck,300 lb.
Catalog Page #  1597 

Price $188.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity300 lb.
  • Deck MaterialPlastic
  • Deck L x W26-3/4" x 16-1/8"
  • Overall Height36-3/8"
  • Handle TypeExtendable
PX236-R6
3000 lb.
Steel
36" x 24"
40"
Removable, Tubular

$396.00 / each

Enter location to check availability
Platform Truck,3000 lb.,41x25x40 In.
Catalog Page #  NA

Price $396.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity3000 lb.
  • Deck MaterialSteel
  • Deck L x W36" x 24"
  • Overall Height40"
  • Handle TypeRemovable, Tubular
PX248-R6
3000 lb.
Steel
48" x 24"
40"
Removable, Tubular

$469.75 / each

Enter location to check availability
Platform Truck,3000 lb.,53x25x40 In.
Catalog Page #  NA

Price $469.75 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity3000 lb.
  • Deck MaterialSteel
  • Deck L x W48" x 24"
  • Overall Height40"
  • Handle TypeRemovable, Tubular
PX360-R6
3000 lb.
Steel
60" x 30"
40"
Removable, Tubular

$505.00 / each

Enter location to check availability
Platform Truck,3000 lb.,65x31x40 In.
Catalog Page #  NA

Price $505.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity3000 lb.
  • Deck MaterialSteel
  • Deck L x W60" x 30"
  • Overall Height40"
  • Handle TypeRemovable, Tubular
PX472-R6
3000 lb.
Steel
72" x 36"
40"
Removable, Tubular

$597.50 / each

Enter location to check availability
Platform Truck,3000 lb.,77x37x40 In.
Catalog Page #  NA

Price $597.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity3000 lb.
  • Deck MaterialSteel
  • Deck L x W72" x 36"
  • Overall Height40"
  • Handle TypeRemovable, Tubular
33H180
330 lb.
Aluminum
29-1/2" x 18-1/2"
35-3/4"
Fixed Folding

$146.00 / each

Enter location to check availability
Platform Truck,Folding Handle,29x18-1/2
Catalog Page #  1597 

Price $146.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity330 lb.
  • Deck MaterialAluminum
  • Deck L x W29-1/2" x 18-1/2"
  • Overall Height35-3/4"
  • Handle TypeFixed Folding
33H178
440 lb.
Steel
29-3/8" x 19"
33-7/8 to 45-5/8"
Telescoping

$165.00 / each

Enter location to check availability
Platform Truck,Folding Handle,29x19
Catalog Page #  1597 

Price $165.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity440 lb.
  • Deck MaterialSteel
  • Deck L x W29-3/8" x 19"
  • Overall Height33-7/8 to 45-5/8"
  • Handle TypeTelescoping
33H181
550 lb.
Aluminum
35-1/2" x 24"
35-1/2"
Fixed Folding

$205.25 / each

Enter location to check availability
Platform Truck,Folding Handle,35-1/2x24
Catalog Page #  1597 

Price $205.25 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity550 lb.
  • Deck MaterialAluminum
  • Deck L x W35-1/2" x 24"
  • Overall Height35-1/2"
  • Handle TypeFixed Folding
33H179
660 lb.
Steel
36" x 24"
35 to 45-5/8"
Telescoping

$239.75 / each

Enter location to check availability
Platform Truck,Folding Handle,36x24
Catalog Page #  1597 

Price $239.75 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity660 lb.
  • Deck MaterialSteel
  • Deck L x W36" x 24"
  • Overall Height35 to 45-5/8"
  • Handle TypeTelescoping
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More