Skip Content

Steel Household Step Stool, 50" Overall Height, 225 lb. Load Capacity, Number of Steps 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Household Step Stool, 50" Overall Height, 225 lb. Load Capacity, Number of Steps 4

Price $101.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12M630
  • Mfr. Model # 12M630
  • UNSPSC # 30191505
  • Catalog Page # 1297
  • Shipping Weight 21.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel
Large nonslip steps provide safety and comfort for the user. Constructed from rectangular steel extrusion with a top handle for added safety.
GAV
Utility Platform Stepladders

View More

Technical Specs

  • Item Household Step Stool
  • Number of Steps 4
  • Overall Height 50"
  • Material Steel
  • ANSI Type II
  • Load Capacity 225 lb.
  • Top Step Height 37"
  • Platform Length 12"
  • Base Width 18-1/2"
  • Base Depth 39-1/4"
  • Color White
  • Finish Powder Coated
  • Storage Size Length 56"
  • Storage Size Depth 1-1/2"
  • Storage Size Width 18-1/2"
  • Includes Nonslip Tread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.