Skip Content

Steel Household Step Stool, 36" Overall Height, 300 lb. Load Capacity, Number of Steps 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Household Step Stool, 36" Overall Height, 300 lb. Load Capacity, Number of Steps 2

Price $67.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12M626
  • Mfr. Model # 12M626
  • UNSPSC # 30191505
  • Catalog Page # 1297
  • Shipping Weight 13.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel
Large nonslip steps provide safety and comfort for the user. Constructed from rectangular steel extrusion with a top handle for added safety.
GAV
Utility Platform Stepladders

View More

Technical Specs

  • Item Household Step Stool
  • Number of Steps 2
  • Overall Height 36"
  • Material Steel
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Top Step Height 18"
  • Platform Length 15"
  • Platform Depth 10"
  • Base Width 19"
  • Base Depth 22"
  • Color White
  • Finish Powder Coated
  • Storage Size Length 38"
  • Storage Size Depth 5"
  • Storage Size Width 19"
  • Includes Nonslip Tread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

OSHA compliant?

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Housekeeping is loaded.
Additional information about Housekeeping could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes this meets OSHA
Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:00:59.683-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12M626, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:59.684-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12M626, prod, sort_default
1 of 1