Skip Content

Plastic Pail,Round,Natural,Cap 5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plastic Pail, Round, Natural, Cap 5 Gal

Price $27.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34A253
  • Mfr. Model # 34A253
  • UNSPSC # 24112205
  • Catalog Page # 1557
  • Shipping Weight 3.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPail
  • ShapeRound
  • Capacity5.0 gal.
  • MaterialPolyethylene
  • ColorNatural
  • Diameter12-3/16"
  • Height13-3/4"
  • Handle MaterialPlastic
  • StandardsFDA 21 CFR 177.1520
  • IncludesCap Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Shipping and Storage Pails
Commercial-grade containers for all industries are designed for food, water, and chemical applications.
FDA 21 CFR 177.1520

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The most important information, UN rating is:1H1/Y1.8/100/ date not determinedUSA 1.1 MMTranslation, Drum, Plastic, Closed Head/Package Groups II and III, Can hold specific gravities up to 1.8 and up to 100 (kPa) of pressure.We use this as satellite storage of waste solvent with PCB in it, mostly iso-octane. May 9, 2013
  • 2015-05-06T20:01:54.909-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_34A253, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does 34A253 have an UN rating?

1 year, 11 months ago
by
Anonymous
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, UN logo stamp: 1H1/YL8/100. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-06T20:02:37.849-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34A253, prod, sort_default
1 of 1
  • 2015-05-06T20:02:37.851-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34A253, prod, sort_default
1 of 1