Skip Content

Pipe,1/2 In.,Unthreaded,10 ft. L,10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pipe, 1/2 In., Unthreaded, 10 ft. L, 10

Price $109.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UE77
  • Mfr. Model # "S6016WP004"
  • UNSPSC # 40142117
  • Catalog Page # N/A
  • Shipping Weight 6.38 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Schedule 10 Stainless Steel Unthreaded Pipe

• Continuously welded 10-ft. length
Economical alternative for lower-pressure applications can be used with butt-weld or 150-lb. socket-weld fittings. 304 stainless steel is a chromium-nickel material that offers very good corrosion resistance. 316 stainless steel has a higher nickel content, as well as molybdenum, for even greater corrosion resistance. Use with stainless steel butt weld fittings for applications with air, water, oil, natural gas, and steam.
Conform to ASTM-A-312.

View More

Technical Specs

  • Item Pipe
  • Pipe Size 1/2"
  • Basic Connection Type Unthreaded
  • Length 10 ft.
  • Schedule 10
  • Material 316 Stainless Steel
  • Wall Thickness 53/64"
  • Outside Dia. 27/32"
  • Inside Dia. 43/64"
  • Standards ASTM A 312
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.