Phillips Sheet Metal Screw, Flat Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Phillips Sheet Metal Screw, Flat Head

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Sheet Metal Screw 
  • Head Type:Flat 
  • Material:18-8 Stainless Steel 
  • Finish:Plain 
  • Drive Type:Phillips 
Brand:G GRAINGER APPROVED VENDOR Price:$800-$900 
Size
Please Select
Length
Please Select
Product #SizeLengthAvailabilityPrice Qty
36L924#101-3/4"

Item ships within 6 business days from supplier

$809.50 / pkg. of 3,500

36L925#61"

Item ships within 6 business days from supplier

$898.50 / pkg. of 12,000

Adding More Products