Skip Content

 
Pharmaceutical Transfer Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pharmaceutical Transfer Bag

TM

Technical Specs

  • Strength Rating Contractor 
  • Color Amber 
  • Bags per Roll/Pack 1000 
  • Package Configuration Flat Pack 
  • Thickness 3 mil 
  • Material Low Density Polyethylene 
  • Item Pharmaceutical Transfer Bag 
  • Seal Flat 
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
3CUH1
12"
12"

$509.50 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $509.50 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 12"
  • Height 12"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG3
3"
5"

$61.00 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $61.00 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 3"
  • Height 5"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG4
4"
6"

$102.90 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $102.90 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 4"
  • Height 6"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG5
5"
8"

$114.15 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $114.15 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 5"
  • Height 8"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG6
6"
8"

$191.75 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $191.75 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 6"
  • Height 8"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG8
8"
14"

$277.00 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $277.00 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 8"
  • Height 14"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG7
8"
8"

$199.50 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $199.50 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 8"
  • Height 8"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
3CUG9
9"
12"

$421.50 / pkg. of 1,000

Enter location to check availability
Catalog Page #  NA

Price $421.50 / pkg. of 1,000

Technical Specs

  • Strength Rating Contractor
  • Width 9"
  • Height 12"
  • Color Amber
  • Bags per Roll/Pack 1000
  • Package Configuration Flat Pack
  • Thickness 3 mil
  • Material Low Density Polyethylene
  • Item Pharmaceutical Transfer Bag
  • Seal Flat
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More