Skip Content

 
Personal Survival Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Personal Survival Kit


Technical Specs

  • Item Personal Survival Kit 
  • People Served
Number of Components
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Number of Components
Color
Height
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Z019809
13
Blue
11"
4"
12-3/4"

$63.15 / each

Enter location to check availability
Catalog Page #  2246 

Price $63.15 / each

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 13
  • People Served 1
  • Color Blue
  • Height 11"
  • Width 4"
  • Length 12-3/4"
54595
16
Red
7"
4-1/2"
9"

$25.75 / each

Enter location to check availability
Catalog Page #  2246 

Price $25.75 / each

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 16
  • People Served 1
  • Color Red
  • Height 7"
  • Width 4-1/2"
  • Length 9"
Z019817
9
Black
6-3/4"
1-1/2"
5-1/2"

$20.98 / each

Enter location to check availability
Catalog Page #  2244 

Price $20.98 / each

Technical Specs

  • Item Personal Survival Kit
  • Number of Components 9
  • People Served 1
  • Color Black
  • Height 6-3/4"
  • Width 1-1/2"
  • Length 5-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More