Skip Content

Personal Survival Kit,31 Piece,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Personal Survival Kit, 31 Piece, Red

Clearance Price $14.97 / each

Price $23.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39P250
  • Mfr. Model # Z019836
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPersonal Survival Kit
  • Number of Components31
  • People Served1
  • Case MaterialNylon
  • ColorRed
  • Height6"
  • Length8-3/4"
  • Width2-1/2"
  • IncludesAlcohol Wipes (6), Benzalkonium Antiseptic Wipe (6), First Aid Cream 0.9 Grm (2), Neomycin Antibiotic (2), Abd Combine Pad 5" X 9" (1), Adh Bdg, Cloth,1" X3" (5), Adh Bdg,Plstic,3/4"X3"(20), Adh Bndg Plastic Ex-Lg 4"X 2"(1), Butterfly Closures (2), Elastic Bandage 2" X 4.5Yd (1), Fingertip "T" Woven (2), Gze Pads Sterile 2"X 2"(2), Gze Pads Sterile 3"X 3" (1), Moleskin 3"X4"/4 Ea In Zip Bag (1), 3/4" X 3" Woven Strips (10), Knuckle Bandage (2), 2 Pr Vinyl Gloves Zip Lock Bag (1), Aspirin Ind Pk 5 Gr (1), Aypanal Extra Bulk (1), Blistex Foil Packets (1), Cedaprin (Ibuprofen) 2Env (1), Cta 3" Single Tip (100), First Aid Guide Ashi (1), Sting Relief Wipes (2), Scissor Bdge 4" Red Pls Hdl (1), Snips 3/8"X1 1/2" (11), Sunx Towelette (1), Tape Adh 1/2"X 5 Plastic (1), Tongue Blades Sr Wrapped (1), Tweezer Plastics 4" (1).
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.