Skip Content

Sheet,Perf,Stl,40x36,16 ga,0.125 Dia,Rnd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sheet, Perf, Stl, 40x36,16 ga, 0.125 Dia, Rnd

TM

Price $46.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PDE1
  • Mfr. Model # PCR163604001080316
  • UNSPSC # 31341102
  • Catalog Page # 2764
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Perforated Sheet
  • Material Carbon Steel
  • Finish Mill
  • Alloy Type 1008
  • Temper Cold Rolled
  • Length 40"
  • Width 36"
  • Thickness 0.060"
  • Gauge 16
  • Hole Dia. 0.125"
  • Hole Shape Round
  • Hole Pattern Staggered
  • Center Spacing 3/16"
  • Open Area 40%
  • Length Tolerance +/-0.125"
  • Width Tolerance +0.250"
  • Thickness Tolerance +/-0.005"
  • Typical Hardness 95,000
  • Hardness Scale Brinnell
  • Tensile Strength 49,000
  • Yield Strength 42,000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by painted black and used it for door panels on an entertainment center. Hides whats behind the doors yet allows sound from the speakers and also infrared from the remote to pass through. August 26, 2013
Rated 5 out of 5 by Great product. Used it to make HVAC grills custom for anti-ligature safe rooms in hospital January 23, 2013
  • 2016-04-27 T23:12:35.326-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5PDE1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.