Skip Content

 
Perforated Return Diffuser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Perforated Return Diffuser

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemPerforated Return Diffuser 
  • ShapeSquare 
  • MaterialSteel 
  • ColorWhite 
  • FinishEnamel 
  • Air Diffusion Pattern360 Degrees 
BrandGRAINGER APPROVED VENDOR 
Duct Size
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Duct Size
Height
Width
Depth
Availability
Price
Qty
4MJV6
6 to14
3-11/32"
23-3/4"
23-3/4"

$76.10 / each

Perforated Return Lay-In T-Bar
Catalog Page #  4312 

Price: $76.10 / each

Technical Specs

  • ItemPerforated Return Diffuser
  • ShapeSquare
  • Duct Size6 to14
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height3-11/32"
  • Width23-3/4"
  • Depth23-3/4"
4MJU7
6 to14
5-7/16"
23-5/8"
23-5/8"

$54.00 / each

Perforated Return Lay-In T-Bar 6 to12 In
Catalog Page #  4312 

Price: $54.00 / each

Technical Specs

  • ItemPerforated Return Diffuser
  • ShapeSquare
  • Duct Size6 to14
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height5-7/16"
  • Width23-5/8"
  • Depth23-5/8"
4MJV1
8
3-1/2"
23-5/8"
23-5/8"

$80.50 / each

Diffuser,Return,T-Bar,Duct Size 8 In.
Catalog Page #  4312 

Price: $80.50 / each

Technical Specs

  • ItemPerforated Return Diffuser
  • ShapeSquare
  • Duct Size8
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height3-1/2"
  • Width23-5/8"
  • Depth23-5/8"