Skip Content

Particle Counter,Size 0.3, 1.0, 5.0 uM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Particle Counter, Size 0.3, 1.0, 5.0 uM

Price $1,470.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23V750
  • Mfr. Model # 23V750
  • UNSPSC # 77121508
  • Catalog Page # 777
  • Shipping Weight 5.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Particle Counters
• Flow rate: 0.1 cfm
Data sets can be stored and downloaded for analysis and reporting. Each includes zero filter, software, carrying case, AC power supply, and battery.
No. 23V750
6-channel instrument has easy-to-use graphical interface. Stores up to 5000 sample records on micro SD card (4 GB card included). Also includes tripod and USB cable.

View More

Technical Specs

  • Item Particle Counter
  • Particle Size 0.3, 0.5,1.0,2.5, 5.0 and 10 Micrometers
  • Flow Rate 0.1 CFM
  • Relative Humidity Range 0 to 100%
  • Concentration Range 2,000,000 p/cf
  • Sensitivity N/A
  • Temp. Range 32 to 122 Degrees F
  • Display Color Display
  • Data Storage 5000 (depends on SD card capacity)
  • Number of Channels 6
  • Sample Time 0 to 60s
  • Count Modes Cumulative, Differential Count, Concentration
  • Interface USB
  • Powered By US AC Adapter Or Li-Ion Rechargeable Battery
  • Calibration Certificate NO
  • Includes Power Adaptor, Battery, Zero Filter, Tripod, USB Cable, Software, 4G Micro SD, Instruction, Hard Case and Color Box
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.