Skip Content

 
Parking Curb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Parking Curb


Item
Please Select
Type of Installation
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
22 Products
Compare /
Product #
Mfr.
Model #
Item
Type of Installation
Length
Height
Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
CS-S48-B
Car Stop
Concrete, Asphalt and Glue Down Mounting Kits
48"
3-1/2"
6"
Blue

$91.50 / each

Enter location to check availability
Parking Curb,48x3-1/2x6 In,Blue,Plastic
Catalog Page #  1552 

Price $91.50 / each

Technical Specs

  • ItemCar Stop
  • Type of InstallationConcrete, Asphalt and Glue Down Mounting Kits
  • Length48"
  • Height3-1/2"
  • Width6"
  • ColorBlue
CS-S48-W
Car Stop
Concrete, Asphalt and Glue Down Mounting Kits
48"
3-1/2"
6"
White

$91.50 / each

Enter location to check availability
Parking Curb,48x3-1/2x6 In,White,Plastic
Catalog Page #  1552 

Price $91.50 / each

Technical Specs

  • ItemCar Stop
  • Type of InstallationConcrete, Asphalt and Glue Down Mounting Kits
  • Length48"
  • Height3-1/2"
  • Width6"
  • ColorWhite
CS-S72-W
Car Stop
Concrete, Asphalt and Glue Down Mounting Kits
70"
3-1/2"
6"
White

$106.70 / each

Enter location to check availability
Parking Curb,70x3-1/2x6 In,White,Plastic
Catalog Page #  1552 

Price $106.70 / each

Technical Specs

  • ItemCar Stop
  • Type of InstallationConcrete, Asphalt and Glue Down Mounting Kits
  • Length70"
  • Height3-1/2"
  • Width6"
  • ColorWhite
CS-33-BL
Car Stop
Concrete, Asphalt and Glue Down Mounting Kits
71"
4"
5-3/4"
Black

$75.50 / each

Enter location to check availability
Parking Curb,71-1/2x4-1/4x5-3/4 In,Black
Catalog Page #  1552 

Price $75.50 / each

Technical Specs

  • ItemCar Stop
  • Type of InstallationConcrete, Asphalt and Glue Down Mounting Kits
  • Length71"
  • Height4"
  • Width5-3/4"
  • ColorBlack
CS-33-W
Car Stop
Concrete, Asphalt and Glue Down Mounting Kits
72"
3-3/4"
6"
White

$75.50 / each

Enter location to check availability
Parking Curb,70x3-1/4x6 In,White,Plastic
Catalog Page #  1552 

Price $75.50 / each

Technical Specs

  • ItemCar Stop
  • Type of InstallationConcrete, Asphalt and Glue Down Mounting Kits
  • Length72"
  • Height3-3/4"
  • Width6"
  • ColorWhite
29NH30
Parking Curb
22"
4"
6"
Black/Yellow

$43.90 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,22in.L,Rubber
Catalog Page #  1552 

Price $43.90 / each

Technical Specs

  • ItemParking Curb
  • Length22"
  • Height4"
  • Width6"
  • ColorBlack/Yellow
29NH42
Parking Curb
48"
4"
6"
Black/White

$66.30 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,48in.L,Rubber
Catalog Page #  1552 

Price $66.30 / each

Technical Specs

  • ItemParking Curb
  • Length48"
  • Height4"
  • Width6"
  • ColorBlack/White
29NH41
Parking Curb
48"
4"
6"
Black/Yellow

$66.30 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,48in.L,Rubber
Catalog Page #  1552 

Price $66.30 / each

Technical Specs

  • ItemParking Curb
  • Length48"
  • Height4"
  • Width6"
  • ColorBlack/Yellow
29NH32
Parking Curb
72"
4"
6"
Black/White

$82.35 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,72in.L,Rubber
Catalog Page #  1552 

Price $82.35 / each

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width6"
  • ColorBlack/White
29NH31
Parking Curb
72"
4"
6"
Black/Yellow

$82.50 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,72in.L,Rubber
Catalog Page #  1552 

Price $82.50 / each

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width6"
  • ColorBlack/Yellow
29NH34
Parking Curb
72"
4"
6"
Blue/White

$101.15 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,72in.L,Rubber
Catalog Page #  1552 

Price $101.15 / each

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width6"
  • ColorBlue/White
29NH33
Parking Curb
72"
4"
6"
Terracotta/White

$101.15 / each

Enter location to check availability
Parking Curb,6in.W,4in.H,72in.L,Rubber
Catalog Page #  1552 

Price $101.15 / each

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width6"
  • ColorTerracotta/White
1790YX PALLET
Parking Curb
72"
4"
8"
Yellow

$1,997.00 / pkg. of 50

Enter location to check availability
Parking Curb,6 Ft L, Ylw,PK50
Catalog Page #  NA

Price $1,997.00 / pkg. of 50

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width8"
  • ColorYellow
1485-00017
Parking Curb
Asphalt
36"
4"
6"
Black/White

$58.15 / each

Enter location to check availability
Parking Curb,36 In,Black/White,Rubber
Catalog Page #  1552 

Price $58.15 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationAsphalt
  • Length36"
  • Height4"
  • Width6"
  • ColorBlack/White
1485-00016
Parking Curb
Asphalt
36"
4"
6"
Black/Yellow

$58.15 / each

Enter location to check availability
Parking Curb,36 In,Black/Yellow,Rubber
Catalog Page #  1552 

Price $58.15 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationAsphalt
  • Length36"
  • Height4"
  • Width6"
  • ColorBlack/Yellow
1485-00018
Parking Curb
Asphalt
36"
4"
6"
Blue/White

$58.15 / each

Enter location to check availability
Parking Curb,36 In,Blue/White,Rubber
Catalog Page #  1552 

Price $58.15 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationAsphalt
  • Length36"
  • Height4"
  • Width6"
  • ColorBlue/White
1485-00027
Parking Curb
Concrete
36"
4"
6"
Black/White

$59.75 / each

Enter location to check availability
Parking Curb,36 In,Black/White,Rubber
Catalog Page #  1552 

Price $59.75 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationConcrete
  • Length36"
  • Height4"
  • Width6"
  • ColorBlack/White
1485-00026
Parking Curb
Concrete
36"
4"
6"
Black/Yellow

$58.15 / each

Enter location to check availability
Parking Curb,36 In,Black/Yellow,Rubber
Catalog Page #  1552 

Price $58.15 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationConcrete
  • Length36"
  • Height4"
  • Width6"
  • ColorBlack/Yellow
1485-00028
Parking Curb
Concrete
36"
4"
6"
Blue/White

$58.15 / each

Enter location to check availability
Parking Curb,36x4x6 In,Blue/White,Rubber
Catalog Page #  1552 

Price $58.15 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationConcrete
  • Length36"
  • Height4"
  • Width6"
  • ColorBlue/White
472-00003
Parking Curb
Concrete
72"
4"
6"
Blue

$132.20 / each

Enter location to check availability
Parking Curb,72 x 4 x 6 In,Blue,Plastic
Catalog Page #  NA

Price $132.20 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationConcrete
  • Length72"
  • Height4"
  • Width6"
  • ColorBlue
472-00001
Parking Curb
Concrete
72"
4"
6"
Gray

$132.20 / each

Enter location to check availability
Parking Curb,72 x 4 x 6 In,Gray,Plastic
Catalog Page #  NA

Price $132.20 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationConcrete
  • Length72"
  • Height4"
  • Width6"
  • ColorGray
472-00002
Parking Curb
Concrete
72"
4"
6"
Yellow

$132.20 / each

Enter location to check availability
Parking Curb,72 x 4 x 6In,Yellow,Plastic
Catalog Page #  NA

Price $132.20 / each

Technical Specs

  • ItemParking Curb
  • Type of InstallationConcrete
  • Length72"
  • Height4"
  • Width6"
  • ColorYellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms