Skip Content

Panel Gauge,Front Flange,3 1/2 In,100psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Panel Gauge, Front Flange, 3 1/2 In, 100psi

Price $52.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UA61
  • Mfr. Model # 4UA61
  • NSN # 6685-01-143-3599
  • UNSPSC # 41112403
  • Catalog Page # 822
  • Catalog Group # D1375
  • Shipping Weight 0.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPanel Mount Pressure Gauge
  • Gauge TypeFront Flange
  • Dial Size3-1/2"
  • Range0 to 100 psi
  • Connection Size1/4" NPT
  • Connection LocationBack
  • Smallest Graduation2 psi
  • Accuracy+/-3-2-3%
  • Case MaterialSteel
  • Case ColorBlack
  • Socket MaterialBrass
  • Tube MaterialBronze
  • Lens MaterialPolycarbonate
  • Operating Temp. Range-40 Degrees to 120 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Front Flange-Mount Panel Gauges
• Accuracy: ±3-2-3% Polycarbonate lens Connection/internal material: brass/bronze Back connection
Use with air compressors, pumps, and similar equipment.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Duane1 is loaded.
Additional information about Duane1 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The dial that fits into the panel is .53" and the 3 mounting holes measure at .215". Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-04T19:53:28.299-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UA61, prod, sort_default
1 of 1
  • 2015-08-04T19:53:28.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UA61, prod, sort_default
1 of 1