Skip Content

Pallet Truck,All Terrain,2000 Lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Truck, All Terrain, 2000 Lb Cap

Price $1,334.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XY40
  • Mfr. Model # ALL-T-2
  • UNSPSC # 24101505
  • Catalog Page # 1610
  • Shipping Weight 410.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Truck
  • Load Capacity2000 lb.
  • ConstructionSteel
  • Fork Height Lowered3"
  • Fork Height Raised9"
  • Width Across Forks9-1/2 to 26"
  • Width Between Forks1-1/2 to 18"
  • Fork Length32"
  • Fork Width4"
  • Lifting Height Min.3"
  • Lifting Height Max.9"
  • Overall Length49"
  • Overall Width66"
  • Roller Dia.16"
  • Main Wheel Size10-1/2"
  • Wheel MaterialPneumatic
  • Load Center12"
  • HandleLever Action
  • ColorYellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need info. to order small wheels (handle side) please help
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about paresh is loaded.
Additional information about paresh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-GRAINGER and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T20:10:55.227-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XY40, prod, sort_default
1 of 1
  • 2015-04-26T20:10:55.229-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XY40, prod, sort_default
1 of 1