Skip Content

Pallet Truck,Load Capacity 3800 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Truck, Load Capacity 3800 lb

Price $417.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U124
  • Mfr. Model # 12U124
  • UNSPSC # 24101505
  • Catalog Page # 1609
  • Shipping Weight 124.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity3800 lb.
  • ConstructionSteel
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Width Across Forks27"
  • Width Between Forks15"
  • Fork Length48"
  • Fork Width6
  • Lifting Height Min.2-7/8"
  • Lifting Height Max.7-1/2"
  • Overall Length63"
  • Overall Width27"
  • Overall Height48"
  • Roller Dia.2-7/8"
  • Main Wheel Size7
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • BearingsSealed Ball
  • Pivot190 Degrees
  • Load Center24"
  • Grease Fittings4 Bushings
  • HandleSteel
  • FinishPowder Coat
  • ColorBlue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 12U124

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-05-02T20:16:47.060-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12U124, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Patrick45 is loaded.
Additional information about Patrick45 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes we do carry parts for the handle on item number 12U125. I have emailed you a copy of the parts list for. Please call 1-800-Grainger if you need additional assistance. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Maci is loaded.
Additional information about Maci could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of the parts list. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about LealM is loaded.
Additional information about LealM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I am unable to locate a pallet truck with 18" between forks. For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:40.559-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U124, prod, sort_default
1 of 1
  • 2015-05-02T20:14:40.561-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12U124, prod, sort_default
1 of 1