Skip Content

 
Packing List Envelope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Packing List Envelope

GRAINGER APPROVED


Technical Specs

  • ItemPacking List Envelope 
Shop Items By:Clearance Items 
Height
Please Select
Width
Please Select
Legend
Please Select
Color
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Legend
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2ZA17
10"
5-1/2"
Invoice Enclosed
Orange

Limited Quantity Available

$109.71 / pkg. of 1,000

Packing List Envelope,10 In,PK 1000
Catalog Page #  NA

$109.71 / pkg. of 1,000

$185.50 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height10"
  • Width5-1/2"
  • LegendInvoice Enclosed
  • ColorOrange
1HAK1
4-1/2"
5-1/2"
Invoice Enclosed
Orange

Limited Quantity Available

$56.07 / pkg. of 1,000

Packing List Envelope,4-1/2 In,PK 1000
Catalog Page #  NA

$56.07 / pkg. of 1,000

$62.30 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height4-1/2"
  • Width5-1/2"
  • LegendInvoice Enclosed
  • ColorOrange
5ETE7
4-1/2"
6"
Invoice Enclosed
Kraft

Limited Quantity Available

$11.25 / pkg. of 1,000

Packing List Envelope,4-1/2 In,PK 1000
Catalog Page #  NA

$11.25 / pkg. of 1,000

$63.25 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height4-1/2"
  • Width6"
  • LegendInvoice Enclosed
  • ColorKraft
5ETE8
4-1/2"
6"
Invoice Enclosed
White, Red with Black Print

Limited Quantity Available

$61.56 / pkg. of 1,000

Packing List Envelope,4-1/2 In,PK 1000
Catalog Page #  NA

$61.56 / pkg. of 1,000

$68.40 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height4-1/2"
  • Width6"
  • LegendInvoice Enclosed
  • ColorWhite, Red with Black Print
2ZA10
5-1/2"
4-1/2"
Clear

Limited Quantity Available

$53.96 / pkg. of 1,000

Packing List Envelope,5-1/2 In,PK 1000
Catalog Page #  NA

$53.96 / pkg. of 1,000

$59.95 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height5-1/2"
  • Width4-1/2"
  • ColorClear
2YY99
5-1/2"
4-1/2"
Invoice Enclosed
Orange

Limited Quantity Available

$8.75 / pkg. of 1,000

Packing List Envelope,5-1/2 In,PK 1000
Catalog Page #  NA

$8.75 / pkg. of 1,000

$63.20 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height5-1/2"
  • Width4-1/2"
  • LegendInvoice Enclosed
  • ColorOrange
2ZA15
5-1/2"
7"
Material Safety Data Enclosed
Orange

Limited Quantity Available

$109.73 / pkg. of 1,000

Packing List Envelope,5-1/2 In,PK 1000
Catalog Page #  NA

$109.73 / pkg. of 1,000

$185.50 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height5-1/2"
  • Width7"
  • LegendMaterial Safety Data Enclosed
  • ColorOrange
5ETF1
6-3/4"
10-3/4"
White

Limited Quantity Available

$214.65 / pkg. of 1,000

Packing List Envelope,6-3/4 In,PK 1000
Catalog Page #  NA

$214.65 / pkg. of 1,000

$238.50 / pkg. of 1,000

Technical Specs

  • ItemPacking List Envelope
  • Height6-3/4"
  • Width10-3/4"
  • ColorWhite