Skip Content

Wireless LED Clock,Digital,4 Digit,3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless LED Clock, Digital, 4 Digit, 3 In

Price $408.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F566
  • Mfr. Model # 9D34BR
  • UNSPSC # 54111603
  • Catalog Page # 1945
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless clock transmits RF time signal to an unlimited number of clocks, and synchronizes with computers, phone systems, and TimeTrax™ time and attendance systems. Features automatic daylight savings adjustment and memory battery backup. No FCC license required.

View More

Technical Specs

  • Item Wireless Synchronized Clock
  • Display Type Digital LED
  • Time Format 12 Hour, 24 Hour
  • Shape Rectangular
  • Width 11-1/4"
  • Depth 1-5/8"
  • Height 4-1/2"
  • Digit Size 3"
  • Power Source Universal 100-240VAC 50/60Mz
  • Mount Wall/Dual Wall/Dual Ceiling
  • Features 4 Digit Format (HH:MM), Automatically adjusts for Daylight Savings Time and resets for power outages
  • Case Material ABS Plastic
  • Case Color Black
  • Face Color Black
  • Lens Material Polycarbonate
  • Connector Type Lead
  • Interface with RF Transmitter 2LMU3
  • Includes Digital Clock, Mounting Template
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are going to put these clocks in our C-section rooms. I need to know if they can be wired, or if they opperate off of battery.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Kacia is loaded.
Additional information about Kacia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this clock will not operate on batteries; it does require a power source such as 120v.

Thank you for using Grainger Ask & Answer
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
For about $75 or less
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about meme is loaded.
Additional information about meme could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-GRAINGER and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:32.910-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15F566, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:32.912-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15F566, prod, sort_default
1 of 1