Skip Content

RF Transmitter, Desktop Mount, Rectangle, 110VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

RF Transmitter, Desktop Mount, Rectangle, 110VAC

Price $2,288.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LMU3
  • Mfr. Model # 9T1WI
  • UNSPSC # 44103201
  • Catalog Page # 1945
  • Shipping Weight 6.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Controls an unlimited number of system clocks.

View More

Technical Specs

  • Item RF Transmitter
  • Mount Desktop
  • Shape Rectangle
  • Case Material Metal
  • Case Color Black
  • Connector Type Wireless
  • Voltage 110VAC
  • Frequency 902-928MHz
  • Width 14"
  • Depth 8-1/2"
  • Height 2-1/4"
  • Features Continuously broadcast time signal between 902MHz-928MHz (128 signaling channels) to unlimited number of analog or digital clocks with no interference, Automatically adjusts for Daylight Savings Time & keeps time during power outages, Supports up to 250,000 sq ft of signal coverage
  • For Use With Pyramid TimeTrax(TM) Sync Wireless Wall Clocks
  • Includes TimeTrax(TM) Sync RF Wireless Shelf Mount Transmitter, TimeTrax(TM) Sync Software, Antenna, Transformer with 6ft cord, Cat 5 Cable, Quick Start Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.