Skip Content

Wireless Clock,Analog,12 Hour,13in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Clock, Analog, 12 Hour, 13in

Price $248.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LMU5
  • Mfr. Model # 9A13AG
  • UNSPSC # 44103201
  • Catalog Page # 2151
  • Shipping Weight 3.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Clock
  • Display TypeAnalog
  • Time Format12 Hour
  • ShapeRound
  • Overall Dia.13-1/4"
  • Face Dia.13"
  • Width13-1/4"
  • Depth2-3/8"
  • Height13-1/4"
  • Power SourceLithium Battery
  • MountWall
  • FeaturesAutomatically adjusts for Daylight Savings Time and resets for power outages
  • Case MaterialABS Plastic
  • Case ColorBlack
  • Face ColorWhite
  • Lens MaterialPolycarbonate
  • Connector TypeWireless
  • Interfacewith RF Transmitter 2LMU3
  • IncludesSecurity Bracket, Security Bracket Key, Mounting Template
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Clock receive a wireless time source signal from the transmitter. Simple, plug-and-play installation; no FCC license needed. 3 to 5 years of maintenance-free lithium battery life.


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by These clocks are great for our office. We have a lot of conference rooms and areas that employees prefer to have a clock. These are all set at the same time so when DST is observed or batteries run out, there is no guessing as to the time. Much less all clocks are at the same time. March 12, 2015
  • 2015-05-27T20:48:38.218-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LMU5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.