Skip Content

Lithium Battery,Size C,3.6V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lithium Battery, Size C, 3.6V

Price $16.02 / each

Please sign in or register to access lists

Go

Ship to: 13901 (Change)

Go

Invalid Zip Code

VESTAL branch 107

  • Item # 15F568
  • Mfr. Model # 42224
  • UNSPSC # 26111711
  • Catalog Page # N/A
  • Shipping Weight 0.001 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery
  • Battery SizeC
  • Battery TypeLithium
  • VoltageSize C, 3.6V
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can i use lithium C batteries in place of alkaline C batteries
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about Chum is loaded.
Additional information about Chum could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. The advantage of the lithium battery is that they last longer than alkaline batteries. Thank you.
3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Pyramid Product Expert is loaded.
Additional information about Pyramid Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:04:56.389-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15F568, prod, sort_default
1 of 1
  • 2015-05-25T20:04:56.391-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15F568, prod, sort_default
1 of 1