Skip Content

Safety Reader Goggles,1.5 Diopter,Clr,AF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Reader Goggles, 1.5 Diopter, Clr, AF

Clearance Price $23.80 / each

Price $25.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Y673
  • Mfr. Model # GB4010STR15
  • UNSPSC # 42142901
  • Catalog Page # N/A
  • Catalog Group # G6586
  • Shipping Weight 0.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBifocal Safety Reader Goggles
  • Diopter1.5
  • Lens ColorClear
  • Lens CoatingAntifog
  • Frame ColorBlack
  • Frame MaterialNylon
  • Lens MaterialPolycarbonate
  • UV Protection99.9%
  • VentingYes
  • IncludesInterchangeable Temple/Strap
  • StandardsANSI Z87.1-2003, CAN/CSA Z94.3-07
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need full-lens readers with a 1.5 Diopter. I need Safety/Impact resistant readers in clear and yellow/amber. I have friends with the same difficulty finding them. Thanks for any help or suggestions. I don't really need goggle type, just slight wrap-a-round style or something with a little side protection will work. Even just regular safety readers with full-lens magnification would work, I just can't use the bifocals because I need a larger field of vision to be magnified.
2 years ago
by
Read all my Q&A
 
Please wait while more information about Tmbrwuf is loaded.
Additional information about Tmbrwuf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that this Safety Reader Goggle is not a full-lens reader. Two options which have Dual Magnification (on top and bottom of lens) are items D7984, Jackson Safety Reader, and D7986, 3M Safety Reader.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:03:36.848-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Y673, prod, sort_default
1 of 1
  • 2015-08-28T20:03:36.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Y673, prod, sort_default
1 of 1