Skip Content

Half Safety Glasses, Ventilated, Straight Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Safety Glasses, Ventilated, Straight Temple

PYRAMEX

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignHalf 
  • Frame ColorBlack 
  • Frame MaterialNylon 
  • Lens MaterialPolycarbonate 
  • Temple StyleVentilated, Straight 
  • SizeUniversal 
  • Temple ColorBlack 
  • UV Protection99.9% 
  • StandardsANSI Z87.1-2003 
  • IncludesRetainer Cord 
BrandPYRAMEX 
Lens Color
Please Select
Lens Coating
Please Select
Item #Lens ColorLens CoatingAvailabilityPrice Qty
23Y618ClearAntifog, Scratch-Resistant

$6.00 / each

23Y617ClearScratch-Resistant

$5.10 / each

23Y620GrayAntifog, Scratch-Resistant

$6.08 / each

23Y619GrayScratch-Resistant

$5.85 / each

23Y625Indoor/OutdoorScratch-Resistant

$5.85 / each

23Y624Silver MirrorScratch-Resistant

Typically in Stock

$7.37 / each

Adding More Products