Skip Content

Frameless Safety Glasses, Spatula Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Frameless Safety Glasses, Spatula Temple

PYRAMEX

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignFrameless 
  • Frame MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • Temple StyleSpatula 
  • SizeUniversal 
  • UV Protection99.9% 
  • StandardsANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166 
Price:$1-$5 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Temple Color
Please Select
Item #Lens ColorLens CoatingFrame ColorTemple ColorAvailabilityPrice Qty
23Y609BlueScratch-ResistantFrosted Light BlueFrosted Light Blue

$3.15 / each

23Y605ClearAntifog, Scratch-ResistantClearClear

$3.33 / each

23Y604ClearScratch-ResistantClearClear

$2.73 / each

23Y607GrayAntifog, Scratch-ResistantGrayGray

$4.67 / each

23Y606GrayScratch-ResistantGrayGray

$3.15 / each

23Y612Indoor/OutdoorScratch-ResistantIndoor/OutdoorIndoor/Outdoor Mirror

$3.15 / each

Adding More Products