Skip Content

Frameless Safety Glasses, Hinge Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Frameless Safety Glasses, Hinge Temple

PYRAMEX

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignFrameless 
  • Frame MaterialPolycarbonate 
  • Lens MaterialPolycarbonate 
  • Temple StyleHinge 
  • SizeUniversal 
  • UV Protection99.9% 
  • StandardsANSI Z87.1, CAN/CSA Z94.3-07 
BrandPYRAMEX 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Temple Color
Please Select
Item #Lens ColorLens CoatingFrame ColorTemple ColorAvailabilityPrice Qty
23Y628ClearAntifogClearClear

Typically in Stock

$3.63 / each

23Y627ClearUncoatedClearClear

Typically in Stock

$2.73 / each

23Y630GrayAntifogGrayGray

Typically in Stock

$3.93 / each

23Y629GrayUncoatedGrayGray

Typically in Stock

$3.07 / each

23Y633Indoor/OutdoorUncoatedIndoor/Outdoor MirrorIndoor/Outdoor Mirror

Typically in Stock

$3.63 / each

Adding More Products