Skip Content

Plug In Circuit Breaker,20A,1P,10kA,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plug In Circuit Breaker, 20A, 1P, 10kA, 240V

Price $37.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YMR8
  • Mfr. Model # UBIP120
  • UNSPSC # 39121601
  • Catalog Page # 290
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlug In Circuit Breaker
  • Amps20
  • Number of Poles1
  • Circuit Breaker TypeStandard
  • AC Voltage Rating120/240VAC
  • For Use WithPushmatic Load Centers
  • SeriesUBIP
  • Terminal ConnectionLug
  • Min. Wire Size14 AWG
  • Max. Wire Size6 AWG
  • Length1.86"
  • Width1.5"
  • Depth2.60"
  • StandardsETL Listed
  • AIR @ 120VAC10kA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Replacement Circuit Breakers for Obsolete Load Centers
• 1-phase 120/240VAC 10kA IR


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
In 1972, an electrician who was a friend of my father upgraded what had been a circa-1930 (120 volt) service to a 240 volt service and installed what he thought was the "best" -- Pushamatic/ITC.

That was before computers/printers/and such, and I really want to install a branch circuit for that, a second one for Christmas lights (with a timer), etc. I've got the spaces in the panel, it is 2/3 empty but it is a case of getting the breakers.

I do not want to put someone else's problem into my panel and my home. I do not want to run the risk of getting a breaker that was run on the verge of overload for so long to be "cooked' or whaterver -- even though I have the main as a backup, I want to KNOW that the breakers I put in will work.

So are these new or used or what, and who stands behind them? Would people who use them put them in your own homes?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about DREaD is loaded.
Additional information about DREaD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Connecticut Electric (CE) has bought the rights to manufacture the old Pushmatic breakers. So the breakers are new and CE stands behind them.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:06:30.866-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YMR8, prod, sort_default
1 of 1
  • 2015-06-02T20:06:30.868-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YMR8, prod, sort_default
1 of 1