Skip Content

POU Water Cooler,Counter,Hot/Cold,Elect close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

POU Water Cooler, Counter, Hot/Cold, Elect

Price $930.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 45K997
  • Mfr. Model # PCMV-1000N
  • UNSPSC # 48101711
  • Catalog Page # N/A
  • Shipping Weight 44.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Point-Of-Use Purification Water Coolers

• Multistage filtration
UV in-tank disinfection protects the integrity of the purified water while it is being chilled or heated. Feature a large-capacity stainless steel reservoir and hot tank, push-button electronic dispensing, and hot switch with LED indicator on front panel. Easy access to replace factory-installed internally mounted filter cartridges (replacement cartridges sold separately).

View More

Technical Specs

  • Item Point of Use Water Cooler
  • Type Countertop
  • Water Temp. Hot and Cold
  • Design Electronic
  • Voltage 120
  • Amps AC 5.2
  • Connection 1/4"
  • Construction Metal Powder Coated Sides, Metal Frame, ABS Front and Top
  • Reservoir 304 Stainless Steel, 1.2 Gallons with 0.5 Gallons Chilled and 0.5 Gallons Hot
  • Height (In.) 20
  • Width (In.) 11-13/16
  • Depth (In.) 16-1/2
  • Color White
  • Includes Ultraviolet Cooling Tank Bio-Film Control, Solid State UV Bulb and Sleeve Assembly, Internal Filter Mounting Bracket, Push Button Electronic dispensing with Safety hot Feature, Adjustable Cold Control, LED Indicator Panel, Solid State Circuit Board with
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.