Skip Content

Point Of Use Cooler,Counter-Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Point Of Use Cooler, Counter-Top

Price: NA

Item no longer available


  • Item # 2YMY5
  • Mfr. Model # PCMV-1000
  • UNSPSC # 48101711
  • Catalog Page # N/A
  • Shipping Weight 43.05 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPoint Of Use Cooler
  • TypeCounter Top
  • Water Temp.Hot And Cold
  • DesignCompressor Cooling
  • Voltage120V
  • Amps AC5.20
  • Connection1/4" Compression
  • ConstructionMetal Sides And Frame ABS Front And Top
  • Reservoir304SS, 1.2 Gallons with 0.5 Gallons Chilled and 0.5 Gallons Hot
  • Height (In.)20
  • Width (In.)12
  • Depth (In.)17
  • ColorWhite
  • IncludesUltraviolet Cooling Tank Bio-Film Control, Solid state UV Bulb And Sleeve Assembly, Internal Filter Mounting Bracket Mechanical Faucets, (Safety Hot), Adjustable Cold Control (38 To 46 Degrees) Adjustable Leveling Feet, LED Indicator Panel, Lifting Handles, Cold Tank And Hot Tank Drains
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • PCMV-1001,
  • PCMV-1000

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this hooked to the plumbing?

Is the water supplied from a connection to the plumbing?
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the owners manual this unit is connected to the plumbing. I will email you a copy of the manual to review.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:41:08.036-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YMY5, prod, sort_default
1 of 1
  • 2015-08-29T19:41:08.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YMY5, prod, sort_default
1 of 1