Skip Content

Point Of Use Cooler,Floor Standing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Point Of Use Cooler, Floor Standing

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2YMY4
  • Mfr. Model # PMV-2000
  • UNSPSC # 48101711
  • Catalog Page # N/A
  • Shipping Weight 65.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Point Of Use Cooler
  • Type Floor Standing
  • Water Temp. Hot And Cold
  • Design Compressor Cooling
  • Voltage 120V
  • Amps AC 5.20
  • Connection 1/4" Compression
  • Construction Metal Sides And Frame ABS Front And Top
  • Reservoir 304SS, 1.3 Gallons with 0.8 Gallons Chilled and 0.8 Gallon Hot
  • Height (In.) 49
  • Width (In.) 12
  • Depth (In.) 17
  • Color White
  • Includes Ultraviolet Cooling Tank Bio-Film Control Solid State UV Bulb And Sleeve Assembly, Internal Filter Mounting Bracket, Mechanical Faucets, (Safety Hot), Adjustable Cold Control (38 To 46 Degrees) Adjustable Leveling Feet, LED Indicator Panel, Lifting Handles, Cold Tank And Hot Tank Drains
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • PMV-2000,
  • PMV-2001

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.