Skip Content

Hand Sanitizing Wipes, 6 x 8", 1200 Wipes per Container, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Sanitizing Wipes, 6 x 8", 1200 Wipes per Container, 2 PK

Price $177.50 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L978
  • Mfr. Model # 9118-02
  • UNSPSC # 47131502
  • Catalog Page # 1616
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sanitizing Wipes
Kills 99.99% of most common germs that may cause illness.

View More

Technical Specs

  • Item Hand Sanitizing Wipes
  • Container Type Refill
  • Wipes per Container 1200
  • Sheet Size 6 x 8"
  • Material Non Linting Textured
  • Fragrance Citrus
  • Color White
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(14 Questions : 14 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months ago
by
ChrisKo
St Petersburg, FL, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The 9019-01 dispenser will work with the 9118-02 refill pouch. These wipes are approximately 6" H x 8" W.
2 months, 1 week ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
5 months, 2 weeks ago
by
David2014
California, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The package of wipes is 9" x 8" x 6".
4 months, 2 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
6 months ago
by
eddzam
Romeoville, IL, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
These PURELL wipes have a 2 year shelf life. The expiration date should be printed on the product, however if you are unable to locate it we can pull the exact expiration date by the Lot number. Please call our Customer Service Department for more information.
1-800-321-9647, 1-330-255-6000, 8:00 a.m. - 5:00 p.m. EST, Monday – Friday
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
ATLcleaner
Atlanta, GA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Use PURELL Alcohol Hand Sanitizing Wipes anytime for a quick clean up when soap and water are not available to quickly sanitize hands while removing light soils and dirt.

These wipes can be used to clean hands and then touch food. These are not hard surface sanitizing wipes.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 9 months ago
by
DaleGreen
Tucson, AZ, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

That's a great question. PURELL Sanitizing Wipes are great for sanitizing your hands. Being an FDA regulated product, they have been proven to be safe for human contact.
1 year ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 9 months ago
by
Kreg
Denver, CO, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

That's a great question. Customer service would be the group that is able to communicate that information. They can be contacted at the numbers below.

1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
1 year, 9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 10 months ago
by
KMISC
San Jose
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting. Yes, a case of PURELL® Sanitizing Wipes (#9118-02) will contain 2 pouches of 1200 count refills. A total of 2400 wipes.
1 year, 10 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 10 months ago
by
Bekz
Atlanta, GA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting your question. The case dimension for the 1200 count PURELL Sanitizing Wipes is 14.063" long x 8.25" wide x 11.438" high.
1 year, 10 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 10 months ago
by
Lori
Waukesha, WI
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Lori -

Thank you for your question. No, PURELL Sanitizing Wipes are not EPA registered, however, they are FDA compliant and safe for hands.
1 year ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 11 months ago
by
Ronnie
Texas, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Ronnie -

Thanks for posting your question. No, PURELL Sanitizing Wipes can not be flushed.
1 year, 11 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2016-02-05 T19:16:17.891-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L978, prod, sort_default
2next>>
  • 2016-02-05 T19:16:17.893-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L978, prod, sort_default
2next>>