Skip Content

Floor Stand,1200mL,White/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Stand, 1200mL, White/Gray

Price $156.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XVJ4
  • Mfr. Model # 2423-DS
  • UNSPSC # 53131626
  • Catalog Page # N/A
  • Shipping Weight 14.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Sanitizer Dispenser
  • Soap/Lotion TypeLiquid
  • Operation ModeTouch Free
  • Refill TypeProprietary Only
  • Refill Size1200mL
  • MaterialSteel
  • For Use WithTFX and LTX-12 Dispensers
  • Mount TypeFree Standing
  • FinishMatte Silver
  • ColorWhite/Gray
  • Height56-3/4"
  • StandardsCasey Krisiak
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Details

Freestanding floor stand makes PURELL® or ZEP® hand sanitizers available anywhere. Great for high-traffic areas or wherever crowds of people gather. Has a metal base and pole with a plastic mounting plate to attach the dispenser. Includes back plate and drip tray.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Tunie
Crescent City, CA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
2423-DS is the part number for just the stand. The dispenser can be removed and attached to the new stand.
1 month ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
Micky
Oaks, PA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

All PURELL LTX-12 and TFX dispenser will fit on the PURELL Touch Free Floor Stand.
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
Looking to purchase sanitizer stations; need the stand, dispenser, and sanitizer. Will the 2423-DS floor stand, 4TAE4 1200mL dispenser, and 5451-04 or 5393-02 refills work together?
7 months ago
by
Read all my Q&A
 
Please wait while more information about cmcneill is loaded.
Additional information about cmcneill could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the 4tae4 is not a dispenser. The 2423-ds stand and 5451-04 or 5393-02 will work with dispenser number 1pkp9.
Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Nichole1234
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Nichole -

Thanks for posting your question. No, there is no separate part number for the plastic portion of the PURELL Touch Free Floor Stand. However, our Global Quality Technical Support team would be able to assist further on replacing the part if yours became damaged.

800-321-9647 x6308
8:00 a.m. - 5:00 p.m. EST,
Monday – Friday
11 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
11 months ago
by
Shawn
Example: New York, NY
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Shawn -

Thanks for posting your question. The only different between PURELL Touch Free Floor Stands #2424-DS and #2423-DS is color. #2424-DS is a Mineral Gray, while #2423-DS is a Matte Silver, and both weigh about 14.5 lbs.
11 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year ago
by
ELB27
Princeton North, Princeton, NJ, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

While GOJO does not sell direct, GOJO products are available from a wide range of distributors. Please visit our ""How to Buy section"" on our website to contact distributors near you http://www.gojo.com/united-states/how-to-buy,

GOJO products are also available from select online retailers such as Amazon.com, Staples.com, DrugStore.com, etc.

Or you can also call us toll-free for help in locating a GOJO distributor
1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST,
Monday – Friday
1 year ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
please advise if we need to refill PURELL® ELITE TFX™ Floor Stand - how we can do it and what type of the dispenser we need/ How many doses are there in one sanitazer , 1200 ml ? Thank you
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Elenarussia is loaded.
Additional information about Elenarussia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not ship with a dispenser attached. The available dispensers are listed as 1PKP9,4HGW2,4HGW3, or 1PKR1. You can reasonably expect between 1000-1300 doses per 1200ml refill per the vendor. Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:38.846-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XVJ4, prod, sort_default
1 of 1
  • 2015-05-26T20:25:38.849-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XVJ4, prod, sort_default
1 of 1