Skip Content

Hand Sanitizer Refill,Size 1200mL,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Sanitizer Refill, Size 1200mL, PK2

Price $120.30 / pkg. of 2

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 13G691
  • Mfr. Model # 5392-02
  • UNSPSC # 53131626
  • Catalog Page # 1806
  • Shipping Weight 5.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Sanitizer Refill
  • Size1200mL
  • FormFoam
  • FormulaEthyl Alcohol
  • Package TypeBottle
  • Uses DispenserMfr. No. 2720, 2780-12, 2790-12-EEU00
  • StandardsComplies with Current FDA Regulations for OTC Drug Products
  • Green Environmental AttributeWaterless
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(28 Questions : 28 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 weeks ago
by
t_roy
Grass Lake, MN, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
A single dose, or “actuation” of PURELL Advanced Instant Hand Sanitizer foam from a PURELL TFX touch-free dispenser consists of 0.8 mL of product. Therefore, a 1200mL refill would yield 1,500 actuations. (1200 mL bottle/0.8 mL per actuation = 1,500 total actuations per bottle.)
1 week, 6 days ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 month ago
by
Katherine
United Kingdom
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Dispenser keys are provided at no charge. Please contact Customer Service at:
1-800-321-9647,
1-330-255-6000
CustomerService@GOJO.com
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
1 month ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
3 months, 3 weeks ago
by
Shegun
Lagos, Nigeria
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
No. No manipulation of the refill is necessary. It should be good to go as-is.
If you are having issues, please contact our Global Quality Technical Support Team at 1-800-321-9647 Ext. 6308.
1 month, 3 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
5 months, 4 weeks ago
by
KishiMike
Killeen, TX, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Our products do expire. The expiration date can be found on the back of the bottle. We do not test on expired product for efficacy and cannot guarantee that it will be effective killing 99.99% of the most common germs. If you cannot find the expiration date on your product, please contact us for assistance.

1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST
Monday – Friday
5 months, 3 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
KathyG
Amler, PA
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

GOJO is committed to protecting public health and offering information from experts when outbreaks occur. Use the link below for information and updates on emerging or evolving outbreaks, as well as preventive health recommendations.

http://www.gojo.com/united-states/about-gojo/newsroom/resourcescorp/illness-outbreak.aspx
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
TCDKH
Warren, MI, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting your question. A single dose, or “actuation” of PURELL Advanced Instant Hand Sanitizer foam from a PURELL TFX touch-free dispenser consists of 0.8 mL of product. Therefore, a 1200mL refill would yield 1,500 actuations. (1500 mL bottle/0.8 mL per actuation = 1,500 total actuations per bottle.)
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
Olaitan
Lagos, Nigeria
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thank you for your question on purchasing our products globally. Someone from our Global Business Development team will be contacting you shortly.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
Duke
Tulsa, OK, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Duke -

Thanks for posting your question. A single dose, or “actuation” of PURELL Advanced Instant Hand Sanitizer foam from a PURELL TFX touch-free dispenser consists of 0.8 mL of product. Therefore, a 1200mL refill would yield 1,500 actuations. (1500 mL bottle/0.8 mL per actuation = 1,500 total actuations per bottle.)
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
trice
Accra, Greater Accra, Ghana
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thank you for your question on purchasing our products globally. Someone from our Global Business Development team will be contacting you shortly.
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
10 months ago
by
Deeb
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Deeb -

Thanks for posting your question. Yes, PURELL Advanced Instant Hand Sanitizer Foam has an expiration date of 3 years after the date of manufacture.
10 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2015-06-01T20:04:08.690-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13G691, prod, sort_default
2next>>
  • 2015-06-01T20:04:08.692-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13G691, prod, sort_default
2next>>