Skip Content

12 oz. Hand Sanitizer Pump Bottle, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 oz. Hand Sanitizer Pump Bottle, 12 PK

Price $159.25 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12X257
  • Mfr. Model # 3659-12
  • UNSPSC # 53131626
  • Catalog Page # 1616
  • Shipping Weight 10.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand Sanitizer
Kills 99.99% of most common germs that may cause illness.

View More

Technical Specs

  • Item Hand Sanitizer
  • Size 12 oz.
  • Form Gel
  • Package Type Pump Bottle
  • Package Configuration 6" x 6"
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
  • Green Environmental Attribute Waterless
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(8 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

How much alcohol %

4 months ago
by
Sib2
San Jose ca
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
This product contains 70% Ethyl Alcohol.
3 months, 3 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 3 months ago
by
Lutheranhomeatkane
Kane, PA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Our customer service department would have information on specific germs killed, they can be contacted at the numbers below.

1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST,
Monday – Friday
1 year, 3 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 6 months ago
by
mvloyd
Apopka, FL, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting your question. Yes, PURELL Advanced Instant Hand Sanitizer would come with an expiration date printed on the back label which would be 3 years from the date of manufacture.
1 year, 6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 6 months ago
by
mvloyd
Apopka, FL, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Yes, MSDS (Material Safety Data Sheets) are available on the product pages immediately above the product's picture.
1 year, 6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 8 months ago
by
Lartuen
Waukesha, WI, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Lartuen -

Thanks for posting your question. 9659-12 is a 12 oz bottle of the original PURELL, while 3659-12 is a 12 oz bottle of our new PURELL Advanced - an advanced formulation of PURELL. The is no difference between the two PLACES Holder besides different versions The 9008-12 PLACES Holder is our newest bracket.
1 year, 7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 9 months ago
by
IsabelV
Fresno, CA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Isabel -

That's a great question. This particular bottle of PURELL Advanced Instant Hand Sanitizer (#5456-04) is not an NSF approved E3 product. However, we do have a NSF International listed E3 refill of PURELL Advanced Instant Hand Sanitizer Foam (#5393-02) that meets guidelines for use in USDA and US federally regulated food processing facilities
1 year, 9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 10 months ago
by
Annette
Oregon
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Annette -

Thanks a great question. There are several factors that determine the number of pumps, or actuations, that can be anticipated from a PURELL refill in a push-style manual PURELL dispenser. These include the degree of pump on the push bar, the user preference and even the size of the users’ hands. PURELL hand sanitizers are luxurious, full-bodied formulations due to the addition of soothing skin conditioners, so it takes less quantity to make the hand feel full of product than if using a thinner product. As a result, it can take less PURELL product to yield a satisfactory sanitizing experience. And ounce for ounce, PURELL Advanced Instant Hand Sanitizer outperforms other leading sanitizers, so it takes less product per actuation to be effective. Using that as a reference point, a 473mL refill for the NXT dispenser would yield 315 actuations.

With that in mind going to a larger dispenser, such as the LTX-12 (#1920-04), TFX (#2720-12), even the NXT Maximum Capacity dispenser will provide you more value per actuation.
1 year, 10 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
2 years, 1 month ago
by
Bill55
Florida Keys
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Bill,

Thank you for your inquiry.

While GOJO does not sell direct, GOJO products are available from a wide range of distributors. Please visit our "How to Buy section" on our website to contact distributors near you http://www.gojo.com/united-states/how-to-buy,
GOJO products are also available from select online retailers such as Amazon.com, Staples.com, DrugStore.com, etc.
Or you can also call us toll-free for help in locating a GOJO distributor
1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST,
Monday – Friday
2 years, 1 month ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2016-02-06 T19:52:10.628-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12X257, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:10.632-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12X257, prod, sort_default
1 of 1