Skip Content

Hand Sanitizer Dispenser,1000mL,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Sanitizer Dispenser, 1000mL, Gray

Price $17.14 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VN15
  • Mfr. Model # 2120
  • NSN # 6515-01-452-2334
  • UNSPSC # 47131704
  • Catalog Page # 1806
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Sanitizer Dispenser
  • Soap/Lotion TypeLiquid
  • Refill Size1000mL
  • Mount TypeWall Mount
  • FinishGlossy
  • ColorDove Gray
  • Height10-5/8"
  • Width6-5/8"
  • Depth4-3/4"
  • StandardsADA Compliant
  • FeaturesCompact design optimizes wall space, ADA compliant for away-from-sink placement, Lifetime guarantee
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Details

Manually dispenses soap with 1-hand push operation.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(20 Questions : 21 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about SFowler is loaded.
Additional information about SFowler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are multiple refills which can be dispensed with the 2120.
2156-08, 2156-04, 2056-12, 2137-08, 2163-08, 2151-08, 0272-08
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about GOJO Industries is loaded.
Additional information about GOJO Industries could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
However they do not work with the product that I have in stock, Reorder # 7187. Has the refill packaging changed over the years? Do I need to order new refills to work with the newer dispensers?

Thanks, Dave
3 months ago
by
Read all my Q&A
 
Please wait while more information about dkyoungjr is loaded.
Additional information about dkyoungjr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about EmilyW is loaded.
Additional information about EmilyW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Jay1
Massapequa, NY, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Refills for the PURELL NXT SPACE SAVER Dispenser can be found below the item description. These refill numbers are included on each refill option.
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
donald
United Arab Emirates
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thank you for your question. Someone from our Global Business Development team will be contacting you shortly.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
jonney
New Jersey, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi jonney -

Accesories and refills are not typically included when purchaseing the PURELL NXT SPACE SAVER Dispenser.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
brianwood
Cincinnati, OH, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting. We've passed your question along to a team member that will contact you directly to provide the requested documentation.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
JIM23
Albemarle, NC, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

The dimensions of the PURELL® NXT® SPACE SAVER™ Dispenser: 5.13" Wide, 10.01" High, and 3.95" Deep.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
ELOGE
Paris 12, Paris, France
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thank you for your question on purchasing our products globally. Someone from our Global Business Development team will be contacting you shortly.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
jacqueline
Nigeria
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

The refills for the PURELL NXT SPACE SAVER Dispenser cannot by refilled when empty. A new refill bag is required.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.

Answer: 
I was just able to refill my bags at work by removing the despensing tube and squirting in new sanitizer from a refill bottle I bought at walmart
6 months ago
by
Skippy44
Dalas
0points
0out of 0found this answer helpful.
8 months ago
by
slai
Nigeria
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thank you for your question on purchasing our products globally. Someone from our Global Business Development team will be contacting you shortly.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2015-05-04T20:06:41.964-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VN15, prod, sort_default
2next>>
  • 2015-05-04T20:06:41.967-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VN15, prod, sort_default
2next>>