Skip Content

Hand Sanitizer Dispenser,1200mL,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Sanitizer Dispenser, 1200mL, White

Price $32.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E335
  • Mfr. Model # 1920-04
  • UNSPSC # 47131704
  • Catalog Page # 1615
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dispenser optimizes energy use. Removable pump. ADA Compliant.

View More

Technical Specs

  • Item Hand Sanitizer Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Touch Free
  • Refill Type Proprietary Only
  • Refill Size 1200mL
  • Material ABS
  • For Use With Mfr. No. 1903-02, 1904-02, 1905-02, 1906-02
  • Mount Type Wall Mount
  • Finish Matte
  • Color White
  • Height 10-1/2"
  • Width 5-3/4"
  • Depth 3-5/16"
  • Standards Complies with Current FDA regulations for cosmetic and/or over-the-counter drug products
  • Features Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser Lifetime guarantee even includes batteries
  • Includes Mounting/Installation Instructions, Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, Yugoslavia, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This dispenser is very nice, but the sanitizer is very drying. January 10, 2014
  • 2016-02-08 T19:57:56.035-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15E335, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(24 Questions : 24 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Husein
Markham
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Install with #10 x 1" anchors and type A #10 x 1" screws.
4 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 month, 1 week ago
by
jands
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The LTX dispensers are battery operated and are not meant to be used in an environment that would expose them to large amounts of water such as a shower stall or outdoors. If your considering a dispenser for this type of area, a manual push dispenser like the ADX would meet your needs and provide a similar clean updated looking dispenser design.
1 month ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
2 months ago
by
RSquare
Denver, CO, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The dispenser cabinet is predominantly ABS plastic.
2 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
6 months ago
by
Val13
Mississauga, ON, Canada
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Yes we do have several different options of 1200 mL size refills. You may have gotten the wrong refill. You may want to enter the four digit reorder number in our product search (in the top right hand corner). When you click on the name of the product, you will see the dispensers that coordinate with your refill listed below.

If your dispenser says PURELL at the top, make sure your refill also says PURELL. Dispensers and refills will only work together if they are both branded with the same kind of product (ie., GOJO works with GOJO; PURELL works with PURELL).
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
6 months ago
by
Darcher66
England, United Kingdom
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Place enough product in your palm to thoroughly cover your hands. Be sure to sanitize the front and backs of your hands, as well as between your fingers and under your nails. Rub hands together briskly until dry. No rinsing required. No towels needed.
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
7 months ago
by
dbopp
Carmel, IN
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Yes restrictors are available for this dispenser that can reduce the amount of product per actuation. GOJO would be happy to provide you more information about the restrictors for this dispenser. Please call our Customer Service Department at 1-800-321-9647, 1-330-255-6000, 8:00 a.m. - 5:00 p.m. EST Monday - Friday.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
Wild34a
Dothan, AL, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Our PURELL SF607 (1902-02) formulation is an alcohol free option for this dispenser.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
RobS
Brooklyn, NY, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting us. Our dispensers should only dispense once when actuated. You may want to consider using a drip tray to ensure that it does not drip on the floor. (1045-WHT-12) I am also forwarding your information to our Quality Department to ensure that the dispenser is working properly. They will be in contact with you soon.
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
Luca20
Albuquerque, NM, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The LTX System uses patent-pending SMART ELECTRONICS™ technology to maximize the energy efficiency of the system. In most installations, the batteries that power the LTX System will not need to be replaced for the life of the dispenser on the wall. Should they have a LTX dispenser that is installed and maintained properly that stops working due to a depleted battery charge, GOJO will provide a replacement set of batteries at no-charge.
To contact us with any questions please call us at:
Customer Service
1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
tedean
Woodstown NJ
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The most common reasons a dispenser is not working:
• Wrong refill. Make sure your refill works with the model of dispenser you have.
• Wrong brand of refill. If you have a GOJO dispenser, you need a GOJO refill. Likewise if you have a Purell dispenser, you need a Purell refill.
• Check your batteries. Low batteries may keep your from actuating.

If all else fails contact us and we will help you trouble shoot further.
1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2016-02-08 T19:58:12.575-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E335, prod, sort_default
2next>>
  • 2016-02-08 T19:58:12.577-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E335, prod, sort_default
2next>>