Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemTee 
  • Connection TypePEX 
Body Material
Please Select
PEX Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PUREFLOW 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Body Material
PEX Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
64020
Bronze
1/2"
1/2 x 1/2 x 1/2"

$1.00 / each

Enter location to check availability
Tee,Press,PEX,Bronze,1/2 x 1/2 x 1/2 In
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.92 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBronze
  • Connection TypePEX
  • PEX Size1/2"
  • Pipe Size1/2 x 1/2 x 1/2"
84040
Bronze
3/4"

$1.45 / each

Enter location to check availability
Tee,PEX x PEX x PEX,3/4 x 3/4 x 3/4 In
Catalog Page #  NA

Clearance Price $1.45 / each

Price $7.74 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialBronze
  • Connection TypePEX
  • PEX Size3/4"
43520
Polyalloy
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$0.40 / each

Enter location to check availability
Tee,Polyalloy,1/2 x 1/2 x 1/2 In
Catalog Page #  NA

Clearance Price $0.40 / each

Price $1.04 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialPolyalloy
  • Connection TypePEX
  • PEX Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More